Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M-NT 1 18KG IDH 772427 https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-MNT1-CAN-5-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxMzF8aW1hZ2UvanBlZ3xhRGxsTDJoaU5pOHhNRFkyT1RnM05qUTBOVEl4TkM5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDAxT1ZERmZRMEZPWHpWZk16QXdlRE13TUM1cWNHY3wzYjliZTExZTFmM2QyNzY4MGNlNjdhNzVkYzc4ZjAwMTM3ZTA3YzQ4MDQwYjc0YmFkMjY2NjUwNWU1ZGZjN2E1
18203886 Coatings 

LOCTITE LOCTITE

M-NT 1 18KG IDH 772427

Description

M-NT 1 CONVERSION COATING IDH 772427 ; 18KG PAIL

NGC/Zirconium Coating; Corrosion Inhibitor; Clear to Slightly Hazy; Can; 18 Kg Container Size; Liquid; Galvanized Steel/Zinc/Aluminum Surface

Part #

772427

BDI #
18203886

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

583.78 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 583.78 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
72153200
Weight / Kilogram
19.498
Product Group - BDI
C00104
Product Name
Coating
Product Type
NGC/Zirconium
Typical Use
Corrosion Inhibitor
Color
Clear to Slightly Hazy
Container Type
Can
Texture
Liquid
Application
Galvanized Steel/Zinc/Aluminum Surface
Tradename
M-NT-1
Manufacturer's Description
Loctite Bonderite M-NT 1 Conversion Coating
Container Size value And um
18 Kg
Other Features
Mild Odor | 55 to 120 Deg F Temperature Range
Net Weight
18 Kg
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Conversion
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
772427
Long Description
NGC/Zirconium Coating; Corrosion Inhibitor; Clear to Slightly Hazy; Can; 18 Kg Container Size; Liquid; Galvanized Steel/Zinc/Aluminum Surface

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh