https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-MNT1-DRM-200-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyODV8aW1hZ2UvanBlZ3xhRFk0TDJoaE9TOHhNRFkyT1RnM05qZ3dOVFkyTWk5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDAxT1ZERmZSRkpOWHpJd01GOHpNREI0TXpBd0xtcHdad3xhYWYwY2QwNjY1MTE1MjFiNDAxMDA3OGFjMWI0YmQ1ZDQ4NmY5OThiZWE3NDRhOWU1NDM4MjFiYThjYjQ3Y2Mx
https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-MNT1-DRM-200-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyODV8aW1hZ2UvanBlZ3xhRFk0TDJoaE9TOHhNRFkyT1RnM05qZ3dOVFkyTWk5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDAxT1ZERmZSRkpOWHpJd01GOHpNREI0TXpBd0xtcHdad3xhYWYwY2QwNjY1MTE1MjFiNDAxMDA3OGFjMWI0YmQ1ZDQ4NmY5OThiZWE3NDRhOWU1NDM4MjFiYThjYjQ3Y2Mx
BONDERITE
BONDERITE
M-NT 1 200KG IDH 611359
BONDERITE BONDERITE
Description
M-NT NT-1 CONVERSION COATING IDH 611359 ; 200KG DRUM
NGC/Zirconium Coating; Corrosion Inhibitor; Clear to Slightly Hazy; Drum; 200 Kg Container Size; Liquid; Galvanized Steel/Zinc/Aluminum Surface
Part #
611359
BDI #
18203760
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Surface-Treatments/Coatings/M-NT-1-200KG-IDH-611359/p/18203760
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
72153200
Weight / Kilogram
210.736
Product Group - BDI
C00104
Product Name
Coating
Product Type
NGC/Zirconium
Typical Use
Corrosion Inhibitor
Color
Clear to Slightly Hazy
Container Type
Drum
Texture
Liquid
Application
Galvanized Steel/Zinc/Aluminum Surface
Tradename
M-NT-1
Manufacturer's Description
Loctite Bonderite M-NT 1 Conversion Coating
Container Size value And um
200 Kg
Other Features
Mild Odor | 55 to 100 Deg F Temperature Range
Net Weight
50 Gal
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Conversion
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
611359
Long Description
NGC/Zirconium Coating; Corrosion Inhibitor; Clear to Slightly Hazy; Drum; 200 Kg Container Size; Liquid; Galvanized Steel/Zinc/Aluminum Surface
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


