https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-MNT5200-CAN-18-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMDZ8aW1hZ2UvanBlZ3xhR00xTDJnMU15OHhNRFkyT1RnM056SXpNVFkwTmk5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDAxT1ZEVXlNREJmUTBGT1h6RTRYek13TUhnek1EQXVhbkJufDY4ZjhmMzY0MDlkMGU5YjQ3ZWNkMmE4NzQxNGVjZGNjNjU5ZTExOTE4N2M3MzNkMTA1NTVlZTNjODhkNTcyODM
https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-MNT5200-CAN-18-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMDZ8aW1hZ2UvanBlZ3xhR00xTDJnMU15OHhNRFkyT1RnM056SXpNVFkwTmk5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDAxT1ZEVXlNREJmUTBGT1h6RTRYek13TUhnek1EQXVhbkJufDY4ZjhmMzY0MDlkMGU5YjQ3ZWNkMmE4NzQxNGVjZGNjNjU5ZTExOTE4N2M3MzNkMTA1NTVlZTNjODhkNTcyODM
LOCTITE
LOCTITE
M-NT 5200 MU 18KG IDH 596088
LOCTITE LOCTITE
Description
M-NT 5200 MU AERO CNV COATING IDH 596088 ; 18KG PAIL
Chromium-Free Conversion Coating; Metal Pretreatment; Orange; Can; 18 Kg Container Size; Liquid; Process Tank | Housing | Pump | Piping | Heat Exchanger | Solution Tank | Spra Nozzle | Spray Zone Shield | Housing
Part #
596088
BDI #
18203742
Details
891.98
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Surface-Treatments/Coatings/M-NT-5200-MU-18KG-IDH-596088/p/18203742
Your Price
$ 891.98 / each
$ 892.00 / each BDIExpress
$ 892.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
72153200
Weight / Kilogram
20.222
Product Group - BDI
C00104
Product Name
Coating
Product Type
Chromium-Free Conversion
Typical Use
Metal Pretreatment
Color
Orange
Container Type
Can
Texture
Liquid
Application
Process Tank | Housing | Pump | Piping | Heat Exchanger | Solution Tank | Spra Nozzle | Spray Zone Shield | Housing
Tradename
M-NT 5200 | ALODINE
Manufacturer's Description
Loctite Bonderite M-NT 5200 MU Conversion Coating
Container Size value And um
18 Kg
Other Features
Mild Odor | Non-Ferrous Alloy
Net Weight
18 Kg
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Chromium-Free Conversion
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
596088
Long Description
Chromium-Free Conversion Coating; Metal Pretreatment; Orange; Can; 18 Kg Container Size; Liquid; Process Tank | Housing | Pump | Piping | Heat Exchanger | Solution Tank | Spra Nozzle | Spray Zone Shield | Housing
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


