LOCTITE
LOCTITE
M-NT 600SW IBC2680LB/1216KG IDH 1920945
LOCTITE LOCTITE
Description
M-NT 600SW CNV COATING IDH 1920945 ; POR IBC1216KG
Conversion Coating; Adhesion and Corrosion Resistance; Pale Yellow; Drum; 2680 Lb Container Size; Liquid; Industrial
Part #
1920945
BDI #
22385285
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Surface-Treatments/Coatings/M-NT-600SW-IBC2680LB-1216KG-IDH-1920945/p/22385285
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.01
Product Group - BDI
C00104
Product Name
Coating
Product Type
Conversion
Typical Use
Adhesion and Corrosion Resistance
Color
Pale Yellow
Container Type
Drum
Texture
Liquid
Application
Industrial
Tradename
BONDERITE | M-NT 600SW
Manufacturer's Description
Loctite Bonderite M-NT 600SW Conversion Coating
Container Size value And um
2680 Lb
Other Features
Acidic Odor | 100 to 140 Deg F Operating Temperature
Net Weight
2680 Lb
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Conversion
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
1920945
Long Description
Conversion Coating; Adhesion and Corrosion Resistance; Pale Yellow; Drum; 2680 Lb Container Size; Liquid; Industrial
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

