Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M-ZN 952 R 595LB/270KG IDH 594567 https://www.bdiexpress.com/medias/INDLOCXXXXXX-22384843-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5NDV8aW1hZ2UvanBlZ3xhRFZsTDJneFlTOHhNRFkyTkRRNE5qSTNNekExTkM5SlRrUk1UME5ZV0ZoWVdGaGZNakl6T0RRNE5ETmZNekF3ZURNd01DNXFjR2N8ZDRjOGRhMzdkMmFjNTEwNzI0OTIyNWJjYmQ5OWQ0YzcwNmE3NWRhMWVjMDQ4NmJlYTgxMDUxN2M2YjJmODJmZQ
22384843 Coatings 

LOCTITE LOCTITE

M-ZN 952 R 595LB/270KG IDH 594567

Description

M-ZN 952 R CONVERSION COATING IDH 594567 ; 270KG DRUM

Conversion Coating; Corrosion Inhibitor; Colorless; Drum; 595 Lb Container Size; Liquid; Electrocoat | Automatic Control Equipment

Part #

594567

BDI #
22384843

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3963.3267 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,963.33 / each
$ 3,963.33 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
280.579
Product Group - BDI
C00104
Product Name
Coating
Product Type
Conversion
Typical Use
Corrosion Inhibitor
Color
Colorless
Container Type
Drum
Texture
Liquid
Application
Electrocoat | Automatic Control Equipment
Tradename
BONDERITE | M-ZN 952 R
Manufacturer's Description
Loctite Bonderite M-ZN 952 R Coversion Coating
Container Size value And um
595 Lb
Other Features
Metal Pretreatment
Net Weight
595 Lb
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Conversion
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
594567
Long Description
Conversion Coating; Corrosion Inhibitor; Colorless; Drum; 595 Lb Container Size; Liquid; Electrocoat | Automatic Control Equipment

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh