MOLYKOTE
MOLYKOTE
MOLYKOTE 3099 HVIC COMPOUND 10LB PAIL
MOLYKOTE MOLYKOTE
Description
MOLYKOTE 3099 HVIC COMPOUND 10LB PAIL ; 1690922 HVIC
Coating; Silicone Compound; Electrical Equipment; Gray; Pail; 10 Lb; Grease; Electrical Insulator
Part #
131742
BDI #
237624

Details
779.87
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Surface-Treatments/Coatings/MOLYKOTE-3099-HVIC-COMPOUND-10LB-PAIL/p/237624
Your Price
$ 779.87 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
2.04
Product Group - BDI
C00104
Product Name
Coating
Product Type
Silicone Compound
Typical Use
Electrical Equipment
Color
Gray
Container Type
Pail
Texture
Grease
Application
Electrical Insulator
Manufacturer's Description
Dow Corning 3099 HVIC Compound
Container Size value And um
10 Lb
Other Features
Slight Odor
Net Weight
160 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Manufacturer Item Number
3099 HVIC COMPOUND,KG,4.5KG-PAIL
Manufacturer Internal Number
1690922
Weight / LBS
9.921
Long Description
Coating; Silicone Compound; Electrical Equipment; Gray; Pail; 10 Lb; Grease; Electrical Insulator
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh