Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MOLYKOTE 3099 HVIC COMPOUND 50LB PAIL https://www.bdiexpress.com/medias/INDDOCSRFTMT-CTG-3099-PL-50-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2NDR8aW1hZ2UvanBlZ3xhR1psTDJnME9TODVNekUxTURFMk5UUXdNVGt3TG1wd1p3fGI1ZWNkYjY4ZGJkMTFmNWE0NzIxODZhMDM3YTcyMDhjZmNjNWI0NjM0Y2E1NDI1NGUxZjUxZWJiN2I1NDM5M2E
237623 Coatings 

MOLYKOTE MOLYKOTE

MOLYKOTE 3099 HVIC COMPOUND 50LB PAIL

Description

MOLYKOTE 3099 HVIC COMPOUND 50LB PAIL ; 1654926

Coating; Silicone Compound; Electrical Equipment; Gray; Pail; 50 Lb; Grease; Electrical Insulator

Part #

0131741

BDI #
237623

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2561.61 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,561.61 / each
$ 2,562.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DUPONT https://www.dupont.com/
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
10.24
EAN
0077472132065
Product Group - BDI
C00104
Product Name
Coating
Product Type
Silicone Compound
Typical Use
Electrical Equipment
Color
Gray
Container Type
Pail
Texture
Grease
Application
Electrical Insulator
Manufacturer's Description
Dow Corning 3099 HVIC Compound
Container Size value And um
50 Lb
Other Features
Slight Odor
Net Weight
800 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Silicone Compound
Manufacturer URL
Manufacturer Item Number
3099 HVIC COMPOUND,KG,22.6KG-PAIL
Manufacturer Internal Number
1654926
Long Description
Coating; Silicone Compound; Electrical Equipment; Gray; Pail; 50 Lb; Grease; Electrical Insulator

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh