Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MOLYKOTE D-321-R 400ML AEROSOL CAN https://www.bdiexpress.com/medias/INDD-CSRFTMT-CTG-D321R-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3MjB8aW1hZ2UvanBlZ3xhR0pqTDJnM1lpODVPRE0yTVRNM01UVXlOVFF5TDBsT1JFUXRRMU5TUmxSTlZGOURWRWRmUkRNeU1WSmZRVkpUVEVOT1h6TXdNSGd6TURBdWFuQm58ODBlZmFlOTIyNTgyMjIzYTk5N2RjYjIwNjdlYmJmYmMwNzJkYWQ4NzdmMDUxODliMGUxNDhlZjVkOTY3ZDdmZA
15033676 Coatings 

MOLYKOTE MOLYKOTE

MOLYKOTE D-321-R 400ML AEROSOL CAN

Description

MOLYKOTE D-321-R 400ML AEROSOL CAN ; ANTI-FRICTION COATING 12EA/CS

Coating; Dry Film; Anti-Friction; Black; Aerosol Can; Aerosol Texture; Cylinder-Head Bolt | Toaster Guide | Car Mirror Adjustment Mechanism | High Voltage Switch | For The Running-In Of Highly Stressed Gear Wheel; 312 G Container Size

Part #

0136901

BDI #
15033676

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

111.24 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 111.24 / each BDIExpress
QTY

Inventory

Total: 25

Category
Brand
Manufacturer Name
DUPONT https://www.dupont.com/
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
2.17
Product Group - BDI
C00104
Product Name
Coating
Product Type
Dry Film
Typical Use
Anti-Friction
Color
Black
Container Type
Aerosol Can
Texture
Aerosol
Application
Cylinder-Head Bolt | Toaster Guide | Car Mirror Adjustment Mechanism | High Voltage Switch | For The Running-In Of Highly Stressed Gear Wheel
Tradename
MOLYKOTE
Manufacturer's Description
MOLYKOTE(R) D-321 R Spray
Container Size value And um
312 G
Other Features
Solvent Odor | Flammable
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Dry Film
Manufacturer URL
Long Description
Coating; Dry Film; Anti-Friction; Black; Aerosol Can; Aerosol Texture; Cylinder-Head Bolt | Toaster Guide | Car Mirror Adjustment Mechanism | High Voltage Switch | For The Running-In Of Highly Stressed Gear Wheel; 312 G Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh