https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-N-7255-CRT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY1MTF8aW1hZ2UvanBlZ3xhRFJrTDJoaVppOHhNRFUxTnpJeU1ETTRPRGc1TkM5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDA1Zk56STFOVjlEVWxSZk16QXdlRE13TUM1cWNHY3w3YzUzYjUyYjAwMmQyNWM0NmQ4YjRmYzhjMTlmNTQ4MGY3MzRhYTMyMDY5OWY5MzhmYTc0ZmNhYWQwMzZmNTc3
https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-N-7255-CRT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY1MTF8aW1hZ2UvanBlZ3xhRFJrTDJoaVppOHhNRFUxTnpJeU1ETTRPRGc1TkM5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDA1Zk56STFOVjlEVWxSZk16QXdlRE13TUM1cWNHY3w3YzUzYjUyYjAwMmQyNWM0NmQ4YjRmYzhjMTlmNTQ4MGY3MzRhYTMyMDY5OWY5MzhmYTc0ZmNhYWQwMzZmNTc3
LOCTITE
LOCTITE
PC 7255 900ML IDH 1161707
LOCTITE LOCTITE
Description
USE 20538754 ; NORDBAK SPRAYABLE CERAMIC
Coating; Ceramic; Multi Purpose; Brilliant Green; Dual Cartridge; 900 Ml; Liquid; Heat Exchanger | Condenser | Lining Tank | Chute | Valve Body or Pump Impeller and Housing
Part #
PC 7255 900ML IDH 1161707
BDI #
1055491
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Surface-Treatments/Coatings/PC-7255-900ML-IDH-1161707/p/1055491
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.521
EAN
0079340440302
Product Group - BDI
C00104
Product Name
Coating
Product Type
Ceramic
Typical Use
Multi Purpose
Color
Brilliant Green
Container Type
Dual Cartridge
Texture
Liquid
Application
Heat Exchanger | Condenser | Lining Tank | Chute | Valve Body or Pump Impeller and Housing
Tradename
NORDBAK
Manufacturer's Description
Loctite Nordbak Sprayable Ceramic 7255
Container Size value And um
900 Ml
Net Weight
30.43 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Manufacturer Item Number
1389509
Weight / LBS
3.351
Long Description
Coating; Ceramic; Multi Purpose; Brilliant Green; Dual Cartridge; 900 Ml; Liquid; Heat Exchanger | Condenser | Lining Tank | Chute | Valve Body or Pump Impeller and Housing
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


