LOCTITE
LOCTITE
S-MA 2247 162KG IDH 594628
LOCTITE LOCTITE
Description
S-MA 2247 OVEN COATING IDH 594628 ; 162KG DRUM
Polymer Coating; Particle Control Treatment; Colorless; Drum; 162 Kg Container Size; Liquid; Oven
Part #
594628
BDI #
18203726

Details
5730.4977
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Surface-Treatments/Coatings/S-MA-2247-162KG-IDH-594628/p/18203726
Your Price
$ 5,730.50 / each
$ 5,730.50 / each BDIExpress
$ 5,730.50 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
72153200
Weight / Kilogram
180.178
Product Group - BDI
C00104
Product Name
Coating
Product Type
Polymer
Typical Use
Particle Control Treatment
Color
Colorless
Container Type
Drum
Texture
Liquid
Application
Oven
Tradename
BONDERITE | S-MA 2247
Manufacturer's Description
Loctite Bonderite S-MA 2247 Oven Coating
Container Size value And um
162 Kg
Other Features
Petroleum Odor
Net Weight
162 Kg
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Polymeric
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
594628
Long Description
Polymer Coating; Particle Control Treatment; Colorless; Drum; 162 Kg Container Size; Liquid; Oven
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh