https://www.bdiexpress.com/medias/INDDOCSRFTMT-CTG-STINNW-BCKT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkyMXxpbWFnZS9qcGVnfGFEQTJMMmczTUM4eE1EYzJOalkzTkRFek16QXlNaTlKVGtSRVQwTlRVa1pVVFZSZlExUkhYMU5VU1U1T1YxOUNRMHRVWHpNd01IZ3pNREF1YW5Cbnw2YjgwZDJhNjYxNjFiNzczNjRkYTFiYWI5OThhMzM1N2QwNWY0Yzk0MDc3NzNkYTA4NDY5NjRiYjBlYThkNDYx
https://www.bdiexpress.com/medias/INDDOCSRFTMT-CTG-STINNW-BCKT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkyMXxpbWFnZS9qcGVnfGFEQTJMMmczTUM4eE1EYzJOalkzTkRFek16QXlNaTlKVGtSRVQwTlRVa1pVVFZSZlExUkhYMU5VU1U1T1YxOUNRMHRVWHpNd01IZ3pNREF1YW5Cbnw2YjgwZDJhNjYxNjFiNzczNjRkYTFiYWI5OThhMzM1N2QwNWY0Yzk0MDc3NzNkYTA4NDY5NjRiYjBlYThkNDYx
DOW CORNING
DOW CORNING
S TIN NW CATALYST 14.4OZ BUCKET
DOW CORNING DOW CORNING
Description
S TIN NW CATALYST 14.4OZ BUCKET
Coating Accelerator; RTV Silicone Rubber; For Use with RTV Silicone Base; Light Blue; Bucket; 14.4 Oz; Viscous Liquid; Speed Up Cure of RTV 3110; 3112 and 3120 Series
Part #
S TIN NW CATALYST 14.4OZ BUCKET
BDI #
238171
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Surface-Treatments/Coatings/S-TIN-NW-CATALYST-14-4OZ-BUCKET/p/238171
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12162300
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Coating Accelerator
Product Type
RTV Silicone Rubber
Typical Use
For Use with RTV Silicone Base
Color
Light Blue
Container Type
Bucket
Texture
Viscous Liquid
Application
Speed Up Cure of RTV 3110; 3112 and 3120 Series
Manufacturer's Description
Dow Corning S TIN NW Catalyst
Container Size value And um
14.4 Oz
Other Features
Fatty Odor
Net Weight
14.4 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Accelerator
Manufacturer Item Number
S TIN NW CATALYST,KG,409G-BKT-4CTN
Manufacturer Internal Number
4082434
Long Description
Coating Accelerator; RTV Silicone Rubber; For Use with RTV Silicone Base; Light Blue; Bucket; 14.4 Oz; Viscous Liquid; Speed Up Cure of RTV 3110; 3112 and 3120 Series
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

