https://www.bdiexpress.com/medias/INDSPRXXXXXX-18138125-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3MDd8aW1hZ2UvanBlZ3xhREU1TDJnNU1pOHhNREExT0RFMU9UazBOemd3Tmk5SlRrUlRVRkpZV0ZoWVdGaGZNVGd4TXpneE1qVmZNekF3ZURNd01DNXFjR2N8Yjg2YjU1OTRlMzEwYWU0YjM5Mjc0ODlmMTRjY2ZmNGU0MWExYjQ2NGUwMTMwYTMwNjVkOTUzNjY3OWM2NDQ5Mw
https://www.bdiexpress.com/medias/INDSPRXXXXXX-18138125-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3MDd8aW1hZ2UvanBlZ3xhREU1TDJnNU1pOHhNREExT0RFMU9UazBOemd3Tmk5SlRrUlRVRkpZV0ZoWVdGaGZNVGd4TXpneE1qVmZNekF3ZURNd01DNXFjR2N8Yjg2YjU1OTRlMzEwYWU0YjM5Mjc0ODlmMTRjY2ZmNGU0MWExYjQ2NGUwMTMwYTMwNjVkOTUzNjY3OWM2NDQ5Mw
SPRAYON
SPRAYON
SC0738000
SPRAYON SPRAYON
Description
SC0738000 STAINLESS STEEL COATING ; POR S00738000 16OZ CAN 12OZ NET WT 12/CS
Coating; Stainless Steel; Corrosion Protection; Stainless Steel; Aerosol Can; Aerosol Texture; Exhaust and Steam Pipe | Muffler | Radiator | Production Equipment | Engine | Furnace | Plumbing Fixtures And Chemical Processing Equipment; 12 Oz Container Size
Part #
SC0738000
BDI #
18138125
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Surface-Treatments/Coatings/SC0738000/p/18138125
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
0
EAN
0075577907380
Product Group - BDI
C00104
Product Name
Coating
Product Type
Stainless Steel
Typical Use
Corrosion Protection
Color
Stainless Steel
Container Type
Aerosol Can
Texture
Aerosol
Application
Exhaust and Steam Pipe | Muffler | Radiator | Production Equipment | Engine | Furnace | Plumbing Fixtures And Chemical Processing Equipment
Manufacturer's Description
WL738 Stainless Steel Coating
Container Size value And um
12 Oz
Other Features
Flammable
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Stainless Steel
Manufacturer URL
https://www.sprayon.com
Long Description
Coating; Stainless Steel; Corrosion Protection; Stainless Steel; Aerosol Can; Aerosol Texture; Exhaust and Steam Pipe | Muffler | Radiator | Production Equipment | Engine | Furnace | Plumbing Fixtures And Chemical Processing Equipment; 12 Oz Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

