https://www.bdiexpress.com/medias/INDSPRXXXXXX-18148070-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzODl8aW1hZ2UvanBlZ3xhR0ZtTDJnNU1TOHhNREExT0RFMU9UazRNRFUzTkM5SlRrUlRVRkpZV0ZoWVdGaGZNVGd4TkRnd056QmZNekF3ZURNd01DNXFjR2N8MzQxOWVjMDU2NDdjYWRlZTYxNGQzOTM0Zjg2N2RhOTRhMGI5ZGM0YjhjMGM2YjYzY2YwNDY0YTdmNTZkYzQyYQ
https://www.bdiexpress.com/medias/INDSPRXXXXXX-18148070-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzODl8aW1hZ2UvanBlZ3xhR0ZtTDJnNU1TOHhNREExT0RFMU9UazRNRFUzTkM5SlRrUlRVRkpZV0ZoWVdGaGZNVGd4TkRnd056QmZNekF3ZURNd01DNXFjR2N8MzQxOWVjMDU2NDdjYWRlZTYxNGQzOTM0Zjg2N2RhOTRhMGI5ZGM0YjhjMGM2YjYzY2YwNDY0YTdmNTZkYzQyYQ
SPRAYON
SPRAYON
SC0740000
SPRAYON SPRAYON
Description
SC0740000 ZINC-RICH GALVANIZING COMPOUND ; S00740000 16OZ CAN 14OZ NET WT 12/CS
Coating; Zinc Cold Galvanizing; Corrosion Inhibitor; Gray; Aerosol Can; 16 Oz; Aerosol; Fence | Gutter | Bridge | Structural Steel | Wrought Iron | Farm Equipment | Food Plant | Power Plant | Refinery | Damaged Surface
Part #
SC0740000
BDI #
21458316
Details
20.6
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Surface-Treatments/Coatings/SC0740000/p/21458316
Your Price
$ 20.60 / each
$ 21.00 / each BDIExpress
$ 21.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
0.6
EAN
0075577907403
Product Group - BDI
C00104
Product Name
Coating
Product Type
Zinc Cold Galvanizing
Typical Use
Corrosion Inhibitor
Color
Gray
Container Type
Aerosol Can
Texture
Aerosol
Application
Fence | Gutter | Bridge | Structural Steel | Wrought Iron | Farm Equipment | Food Plant | Power Plant | Refinery | Damaged Surface
Tradename
WL
Manufacturer's Description
Sprayon Zinc-Rich Cold Galvanizing Compound
Container Size value And um
16 Oz
Conformance to Certificate
MIL-P-26915C
Other Features
Low Gloss Sheen | High Performance | High Solid | Excellent Anti Sag and Anti Settling | Outstanding Weld Thru Primer
Net Weight
14 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Zinc Cold Galvanizing
Weight / LBS
1.333
Long Description
Coating; Zinc Cold Galvanizing; Corrosion Inhibitor; Gray; Aerosol Can; 16 Oz; Aerosol; Fence | Gutter | Bridge | Structural Steel | Wrought Iron | Farm Equipment | Food Plant | Power Plant | Refinery | Damaged Surface
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


