https://www.bdiexpress.com/medias/INDLOCXXXXXX-20072543-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwMjF8aW1hZ2UvanBlZ3xhR000TDJobVpDOHhNRFUyTVRFek1qYzFOekF5TWk5SlRrUk1UME5ZV0ZoWVdGaGZNakF3TnpJMU5ETmZNekF3ZURNd01DNXFjR2N8ZDFiZjUxNTE0NjQ1ZTQwNGM2NDFkMmE0N2IxNjI3YjQ0YzQ1ZWVkMWFhNGFhODQwMTU1Y2I4ODI2YWNiZGI2NQ
https://www.bdiexpress.com/medias/INDLOCXXXXXX-20072543-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwMjF8aW1hZ2UvanBlZ3xhR000TDJobVpDOHhNRFUyTVRFek1qYzFOekF5TWk5SlRrUk1UME5ZV0ZoWVdGaGZNakF3TnpJMU5ETmZNekF3ZURNd01DNXFjR2N8ZDFiZjUxNTE0NjQ1ZTQwNGM2NDFkMmE0N2IxNjI3YjQ0YzQ1ZWVkMWFhNGFhODQwMTU1Y2I4ODI2YWNiZGI2NQ
LOCTITE
LOCTITE
SF 7900 9.5OZ IDH 1616692
LOCTITE LOCTITE
Description
SF 7900 9.5OZ IDH 1616692 COATING ; 7900 CERAMISHIELD 6EA/CS
Coating; Silicone Free Protection; Protective Coating; White; Aerosol Can; Aerosol Texture; Manual MIG/MAG Welding | Laser and Plasma Cutting | Protecting Jig | Fixture and Fitting; 9.5 Oz Container Size
Part #
1616692
BDI #
20072543
Details
75.19
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Surface-Treatments/Coatings/SF-7900-9-5OZ-IDH-1616692/p/20072543
Your Price
$ 75.19 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
0.41
EAN
0079340002142
Product Group - BDI
C00104
Product Name
Coating
Product Type
Silicone Free Protection
Typical Use
Protective Coating
Color
White
Container Type
Aerosol Can
Texture
Aerosol
Application
Manual MIG/MAG Welding | Laser and Plasma Cutting | Protecting Jig | Fixture and Fitting
Manufacturer's Description
Ceramic Shield
Container Size value And um
9.5 Oz
Other Features
Solvent Odor | Flammable
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Long Description
Coating; Silicone Free Protection; Protective Coating; White; Aerosol Can; Aerosol Texture; Manual MIG/MAG Welding | Laser and Plasma Cutting | Protecting Jig | Fixture and Fitting; 9.5 Oz Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


