https://www.bdiexpress.com/medias/INDDEVSRFTMT-SP-10240-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM2N3xpbWFnZS9qcGVnfGFETTJMMmczTVM4eE1EYzJOamN6TkRneE9UTTFPQzlKVGtSRVJWWlRVa1pVVFZSZlUxQmZNVEF5TkRCZlMwbFVYek13TUhnek1EQXVhbkJufGNkNmFlYTYzZDUzMDMyYjk3YTc4NTI1NDVlOTQ4OWRiN2YxOGU4OWVkZTY2OTc3ODUyMDMzMDI4ODExNzcyOTM
https://www.bdiexpress.com/medias/INDDEVSRFTMT-SP-10240-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM2N3xpbWFnZS9qcGVnfGFETTJMMmczTVM4eE1EYzJOamN6TkRneE9UTTFPQzlKVGtSRVJWWlRVa1pVVFZSZlUxQmZNVEF5TkRCZlMwbFVYek13TUhnek1EQXVhbkJufGNkNmFlYTYzZDUzMDMyYjk3YTc4NTI1NDVlOTQ4OWRiN2YxOGU4OWVkZTY2OTc3ODUyMDMzMDI4ODExNzcyOTM
DEVCON
DEVCON
10240
DEVCON DEVCON
Description
10240 PUTTY METAL REPAIR KIT ; 5 MINUTE GREY KIT 1LB PLASTIC STEEL 6/CS
Specialty Purpose Metal Repair Putty Filler; Multi Purpose; Gray; Kit; 1 Lb; Fatiqued Metal | Patches Casting | Makes Jig and Fixture | Pump and Valve Body | Bearing Journal and Race
Part #
10240
BDI #
17116703
Details
206.0
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Surface-Treatments/Special-Purpose/10240/p/17116703
Your Price
$ 206.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201605
Weight / Kilogram
0.681
EAN
0078143102400
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Metal Repair Putty Filler
Typical Use
Multi Purpose
Color
Gray
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Fatiqued Metal | Patches Casting | Makes Jig and Fixture | Pump and Valve Body | Bearing Journal and Race
Tradename
PLASTIC STEEL | 5 MINUTE
Manufacturer's Description
Plastic Steel 5 Minute Putty (SF)
Container Size value And um
1 Lb
Other Features
Fast Curing | Can be Machined - Drilled - Tapped - Sanded
Net Weight
16 Oz
Category - BDI
Chemicals Surface Treatments Specialty Purpose
Harmonized Tariff Code
3214.90.50.00
Noun
Putty
Keyword String
Metal Repair
Weight / LBS
1.5
Long Description
Specialty Purpose Metal Repair Putty Filler; Multi Purpose; Gray; Kit; 1 Lb; Fatiqued Metal | Patches Casting | Makes Jig and Fixture | Pump and Valve Body | Bearing Journal and Race
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

