https://www.bdiexpress.com/medias/INDDEVSRFTMT-SP-10260-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE0MXxpbWFnZS9qcGVnfGFEQTVMMmd3Wmk4eE1EYzJOamsxT0RFd01EVXhNQzlKVGtSRVJWWlRVa1pVVFZSZlUxQmZNVEF5TmpCZlMwbFVYek13TUhnek1EQXVhbkJufDYyZjA0NGZlYjAzY2UzODk2ZWE5NTAxZGQwMDViOGM0YTk0ZmFiY2MxOWIyNzAxNzA4MmFjYzhjYjI5YzdlNTk
https://www.bdiexpress.com/medias/INDDEVSRFTMT-SP-10260-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE0MXxpbWFnZS9qcGVnfGFEQTVMMmd3Wmk4eE1EYzJOamsxT0RFd01EVXhNQzlKVGtSRVJWWlRVa1pVVFZSZlUxQmZNVEF5TmpCZlMwbFVYek13TUhnek1EQXVhbkJufDYyZjA0NGZlYjAzY2UzODk2ZWE5NTAxZGQwMDViOGM0YTk0ZmFiY2MxOWIyNzAxNzA4MmFjYzhjYjI5YzdlNTk
DEVCON
DEVCON
10260
DEVCON DEVCON
Description
10260 PUTTY ; 1LB BRONZE 6/CS
Specialty Purpose Bronze Repair Putty Filler; Multi Purpose; Bronze; Kit; 1 Lb; Bushing | Shaft | Casting and Equipment Part | Marine Propeller | Tray | Chute | Gate Valve | Pump Wear Ring
Part #
10260
BDI #
17116704
Details
322.39
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Surface-Treatments/Special-Purpose/10260/p/17116704
Your Price
$ 322.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201605
Weight / Kilogram
0.681
EAN
0078143102608
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Bronze Repair Putty Filler
Typical Use
Multi Purpose
Color
Bronze
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Bushing | Shaft | Casting and Equipment Part | Marine Propeller | Tray | Chute | Gate Valve | Pump Wear Ring
Manufacturer's Description
Bronze Putty (BR)
Container Size value And um
1 Lb
Conformance to Certificate
MIL-PRF-24176C Type II
Other Features
Recoat 2 to 4 Hr
Net Weight
16 Oz
Category - BDI
Chemicals Surface Treatments Specialty Purpose
Harmonized Tariff Code
3214.90.50.00
Noun
Putty
Keyword String
Bronze Repair
Weight / LBS
1.5
Long Description
Specialty Purpose Bronze Repair Putty Filler; Multi Purpose; Bronze; Kit; 1 Lb; Bushing | Shaft | Casting and Equipment Part | Marine Propeller | Tray | Chute | Gate Valve | Pump Wear Ring
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

