Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

10770 https://www.bdiexpress.com/medias/INDDEVSRFTMT-SP-10770-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg1MXxpbWFnZS9qcGVnfGFEVXdMMmd5Wmk4eE1EYzJOekV5Tnpjd056WTNPQzlKVGtSRVJWWlRVa1pVVFZSZlUxQmZNVEEzTnpCZlMwbFVYek13TUhnek1EQXVhbkJufGU2YjY0OTcxOWRhNTY3NjVlYWQ2ZmI1MjViOTA5NWIwNDFlY2QzMWUzM2M0NjQ4MmE3YWY2OTIyYjgzNzE0Mjc
17116597 Special Purpose 

DEVCON DEVCON

10770

Description

10770 PUTTY ; 2LB TITANIUM 6/CS

Specialty Purpose Titanium Repair Putty Filler; Multi Purpose; Gray; Kit; 2 Lb; Bearing Housing and Scored Shaft | Rebuild Wear Ring | Hydraulic Ram | Valve | Equipment and Part

Part #

10770

BDI #
17116597

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

842.4 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 842.40 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ITW PERFORMANCE POLYMERS WWW.ITWPERFORMANCEPOLYMERS.COM
Minimum Buy Quantity
N/A
UNSPSC
31201605
Weight / Kilogram
1.286
EAN
0078143107702
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Titanium Repair Putty Filler
Typical Use
Multi Purpose
Color
Gray
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Bearing Housing and Scored Shaft | Rebuild Wear Ring | Hydraulic Ram | Valve | Equipment and Part
Manufacturer's Description
Titanium Putty
Container Size value And um
2 Lb
Conformance to Certificate
MIL-PRF-24176C Type I
Other Features
High Performance | Non Rusting | Recoat 7 Hr
Net Weight
32 Oz
Category - BDI
Chemicals Surface Treatments Specialty Purpose
Harmonized Tariff Code
3214.90.50.00
Noun
Putty
Keyword String
Titanium Repair
Manufacturer URL
Manufacturer Item Number
10770
Weight / LBS
2.833
Long Description
Specialty Purpose Titanium Repair Putty Filler; Multi Purpose; Gray; Kit; 2 Lb; Bearing Housing and Scored Shaft | Rebuild Wear Ring | Hydraulic Ram | Valve | Equipment and Part

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh