Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EA 3471 1LB KIT IDH 219292 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1055766-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxNjV8aW1hZ2UvanBlZ3xhRGxrTDJnMU5pOHhNRFUyTURrMk9UWXdOVEUxTUM5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTlRjMk5sOHpNREI0TXpBd0xtcHdad3w4N2JlMzIwZmM1MGMzOTQ4Yjk5NzBkZmQ1NWYyNDgwZTU1ODIxYWYyNjRhZGY4ZGVlZjU2MzJjM2Y1OGNlM2M4
1055766 Special Purpose 

LOCTITE LOCTITE

EA 3471 1LB KIT IDH 219292

Description

EA 3471 1LB KIT IDH 219292 REPAIR KIT ; 99913 PUTTY METAL KIT FXMASTR 1LB 6EA/CS

Specialty Purpose Metal Repair Putty Filler; Multi Purpose; Metallic Gray; Kit; 1 Lb; Cracked Casting | Tank | Vessel | Valve | Patching Steel Casting | Holding Odd Shaped Part | Die

Part #

219292

BDI #
1055766

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

124.77 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 124.77 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201605
Weight / Kilogram
0.681
EAN
0079340999138
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Metal Repair Putty Filler
Typical Use
Multi Purpose
Color
Metallic Gray
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Cracked Casting | Tank | Vessel | Valve | Patching Steel Casting | Holding Odd Shaped Part | Die
Tradename
FIXMASTER
Manufacturer's Description
Loctite Fixmaster Steel Putty
Container Size value And um
1 Lb
Conformance to Certificate
CFIA | NAVSEA | NEHC
Other Features
Self Reactive Cure | Non Slumping
Net Weight
16 Oz
Category - BDI
Chemicals Surface Treatments Specialty Purpose
Harmonized Tariff Code
3214.90.50.00
Noun
Putty
Keyword String
Metal Repair
Manufacturer URL
Manufacturer Item Number
99913
Weight / LBS
1.499
Long Description
Specialty Purpose Metal Repair Putty Filler; Multi Purpose; Metallic Gray; Kit; 1 Lb; Cracked Casting | Tank | Vessel | Valve | Patching Steel Casting | Holding Odd Shaped Part | Die

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh