Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FIXMASTER ETCHING AGENT 3OZ IDH 235638 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1056177-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwMjR8aW1hZ2UvanBlZ3xhREJqTDJoaU1DOHhNRFUyTVRBek9UUTVPVEk1TkM5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTmpFM04xOHpNREI0TXpBd0xtcHdad3wwZDM1MDYwMzRmNTI4NTI2YjM5NGYwNjM0ZTNkZWUyZDdmNWE4YTRlZTcwNjI4ODU5NTAyNTM1OWM3ZDliODZh
1056177 Special Purpose 

LOCTITE LOCTITE

FIXMASTER ETCHING AGENT 3OZ IDH 235638

Description

FIXMASTER ETCHING AGENT 3OZ IDH 235638 ; 99626 FXMSTR ETCHNG AGENT 3FLOZ 6EA/CS

Specialty Purpose Belt Repair Primer; Enhances Bonding of Urethane; Colorless; Bottle; 3 Oz; Liquid; Conveyor Belt

Part #

235638

BDI #
1056177

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

551.05 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 551.05 / case BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12160000
Weight / Kilogram
0.15
EAN
0079340996267
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Belt Repair Primer
Typical Use
Enhances Bonding of Urethane
Color
Colorless
Container Type
Bottle
Texture
Liquid
Application
Conveyor Belt
Tradename
FIXMASTER
Manufacturer's Description
Loctite Fixmaster Etching Agent
Container Size value And um
3 Oz
Other Features
Ester Like Sweet Odor
Net Weight
3 Oz
Category - BDI
Chemicals Surface Treatments Specialty Purpose
Harmonized Tariff Code
3214.90.50.00
Noun
Primer
Keyword String
Belt Repair
Manufacturer URL
Manufacturer Item Number
99626
Weight / LBS
0.333
Long Description
Specialty Purpose Belt Repair Primer; Enhances Bonding of Urethane; Colorless; Bottle; 3 Oz; Liquid; Conveyor Belt

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh