Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PC 3466 1LB KIT IDH 235614 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1056162-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI0MjN8aW1hZ2UvanBlZ3xhR1F5TDJnNFlTOHhNRFUyTVRBek5qVXhOelF3Tmk5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTmpFMk1sOHpNREI0TXpBd0xtcHdad3wyMGM5ZThhNGY5NmM2MDc3YjhlMDY1NDM3MmVkMGM0YjVhNmJjMzk1ZmQzY2Y2MTI2ZGZlZjY5OWFlMDlkMTg3
1056162 Special Purpose 

LOCTITE LOCTITE

PC 3466 1LB KIT IDH 235614

Description

PC 3466 1LB KIT IDH 235614 ; 97453 PUTTY EPOXY 1LB 6EA/CS

Specialty Purpose Aluminum Repair Liquid Filler; Molding and Casting; Aluminum Gray; Kit; 1 Lb; Leveling Equipment | Pouring Mold Part and Fixture | Making Aluminum Forming Die | Casting Aluminum Part

Part #

235614

BDI #
1056162

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2219.11 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,219.11 / case BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.68
EAN
0079340974531
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Aluminum Repair Liquid Filler
Typical Use
Molding and Casting
Color
Aluminum Gray
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Leveling Equipment | Pouring Mold Part and Fixture | Making Aluminum Forming Die | Casting Aluminum Part
Tradename
FIXMASTER
Manufacturer's Description
Loctite Fixmaster Aluminum Liquid
Container Size value And um
1 Lb
Conformance to Certificate
CFIA | NAVSEA | NEHC
Net Weight
16 Oz
Category - BDI
Chemicals Surface Treatments Specialty Purpose
Harmonized Tariff Code
3214.90.50.00
Noun
Filler
Keyword String
Aluminum Repair Liquid
Manufacturer URL
Manufacturer Item Number
97453
Weight / LBS
1.501
Long Description
Specialty Purpose Aluminum Repair Liquid Filler; Molding and Casting; Aluminum Gray; Kit; 1 Lb; Leveling Equipment | Pouring Mold Part and Fixture | Making Aluminum Forming Die | Casting Aluminum Part

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh