https://www.bdiexpress.com/medias/INDSTBBRAKEX-EL-56000-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0OTZ8aW1hZ2UvanBlZ3xhREUzTDJnM01DOHhNREF5T0RVMU1qQTVNemN5Tmk5SlRrUlRWRUpDVWtGTFJWaGZSVXhmTlRZd01EQmZRMFpCUTBWZk16QXdlRE13TUM1cWNHY3xjMDIyNGRjYjAzNGQzMWEwYjAyZDdhYjA4MmViYWUyOTNlMmJiZTIzM2Q2MjBmMmE0NGEyM2Q2YzM1M2QyYWU5
https://www.bdiexpress.com/medias/INDSTBBRAKEX-EL-56000-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0OTZ8aW1hZ2UvanBlZ3xhREUzTDJnM01DOHhNREF5T0RVMU1qQTVNemN5Tmk5SlRrUlRWRUpDVWtGTFJWaGZSVXhmTlRZd01EQmZRMFpCUTBWZk16QXdlRE13TUM1cWNHY3xjMDIyNGRjYjAzNGQzMWEwYjAyZDdhYjA4MmViYWUyOTNlMmJiZTIzM2Q2MjBmMmE0NGEyM2Q2YzM1M2QyYWU5
STEARNS BRAKE
STEARNS BRAKE
1-056-011-00-BQF
STEARNS BRAKE STEARNS BRAKE
Description
1-056-011-00-BQF SOLENOID ACTUATED BRAKE ; STRAIGHT FB 5/8" BORE
Brake; Electrical Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; C-Face | Shaft Mount; 208-230/460 | 190/380VAC Voltage; Bidirectional Rotation; Static Torque 3Lb-ft
Part #
10530135
BDI #
19243861
Details
818.47
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/1-056-011-00-BQF/p/19243861
Your Price
$ 818.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
4.077
EAN
0662327950125
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
C-Face | Shaft
Voltage Rating
208-230/460 | 190/380VAC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 3Lb-ft
Product Type
Friction Disc
Motion Type
Stopping | Holding
Actuation/Return
Solenoid | Spring
Product Series
56000
Housing Style
Cylindrical
Shaft-Thru/End
End
Mounting Frame Profile
NEMA 2
Mounting Frame Size
56C | 143TC | 145TC
Enclosure
IP23
Power Off Status
Engagement
Frequency Hz
60 | 50
Phase
Single Phase
Maximum RPM
Horizontal Up to 5000 | Vertical Up to 3600
Number of Friction Discs
1
Lead Wire Position
Internal | External Left | External Right
Application
Industrial | Coast Guard | Shipboard | Seawater Environments
Inch - Metric
Inch
Other Features
Splined Hub | Manually Adjusting | Adjustable Torque | Class B Insulation | CSA Certified | UL Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
105601100BQF
Weight / LBS
6
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; C-Face | Shaft Mount; 208-230/460 | 190/380VAC Voltage; Bidirectional Rotation; Static Torque 3Lb-ft
Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

