Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1-056-031-00-EFF https://www.bdiexpress.com/medias/INDSTBBRAKEX-EL-56000-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0OTZ8aW1hZ2UvanBlZ3xhREUzTDJnM01DOHhNREF5T0RVMU1qQTVNemN5Tmk5SlRrUlRWRUpDVWtGTFJWaGZSVXhmTlRZd01EQmZRMFpCUTBWZk16QXdlRE13TUM1cWNHY3xjMDIyNGRjYjAzNGQzMWEwYjAyZDdhYjA4MmViYWUyOTNlMmJiZTIzM2Q2MjBmMmE0NGEyM2Q2YzM1M2QyYWU5
24182071 Electric Clutches and Brakes 

STEARNS BRAKE STEARNS BRAKE

1-056-031-00-EFF

Description

1-056-031-00-EFF SOLENOID ACTUATED BRAKE ; SPLINED HUB

Brake; Electrical Activation; Straight | Finished Bore; 1-1/8" Bore; Hollow Bore Input; C-Face | Shaft Mount; 230 | 190VAC Voltage; Bidirectional Rotation; Static Torque 10Lb-ft

Part #

10530732

BDI #
24182071

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1121.67 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,121.67 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
4.083
EAN
0793699304152
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
C-Face | Shaft
Voltage Rating
230 | 190VAC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 10Lb-ft
Product Type
Friction Disc
Motion Type
Stopping | Holding
Actuation/Return
Solenoid | Spring
Product Series
56000
Housing Style
Cylindrical
Shaft-Thru/End
End
Mounting Frame Profile
NEMA 2
Mounting Frame Size
56C | 143TC | 145TC
Enclosure
IP23
Power Off Status
Engagement
Frequency Hz
60 | 50
Phase
Single Phase
Maximum RPM
Horizontal Up to 5000 | Vertical Up to 3600
Number of Friction Discs
2
Lead Wire Position
Internal | External Left | External Right
Application
Industrial | Coast Guard | Shipboard | Seawater Environments
Inch - Metric
Inch
Other Features
Splined Hub | Manually Adjusting | Adjustable Torque | Class B Insulation | CSA Certified | UL Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
105603100EFF
Weight / LBS
7
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 1-1/8" Bore; Hollow Bore Input; C-Face | Shaft Mount; 230 | 190VAC Voltage; Bidirectional Rotation; Static Torque 10Lb-ft
Bore
1.125 Inch | 28.575 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh