STEARNS BRAKE
STEARNS BRAKE
3-21-4601G-10-CD
STEARNS BRAKE STEARNS BRAKE
Description
3-21-4601G-10-CD ARMATURE ACTUATED BRAKE ; NON-RETURNABLE GROUP 3 SIZE 1.8
Brake; Electrical Activation; Straight|Finished Bore; 10MM Bore; Hollow Bore Input; Body Mounted|Shaft Mount; 12VDC Voltage; Bidirectional Rotation; Static Torque 15Lb-in
Part #
10547656
BDI #
24184597

Details
358.31
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/3-21-4601G-10-CD/p/24184597
Your Price
$ 358.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
0.499
EAN
0793699957341
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Body Mounted | Shaft
Voltage Rating
12VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 15Lb-in
Product Type
Friction Disc
Motion Type
Holding
Actuation/Return
Armature | Spring
Product Series
321
Housing Style
Cylindrical
Shaft-Thru/End
End
Enclosure
TENV | IP42
Power Off Status
Engagement
Power Rating
10W
Number of Friction Discs
1
Lead Wire Position
External
Inch - Metric
Metric
Other Features
Short Hub | GGA Friction Disc | Class B Insulation | UR Certified | CUR Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3214601G10CD
Weight / LBS
1.3
Long Description
Brake; Electrical Activation; Straight|Finished Bore; 10MM Bore; Hollow Bore Input; Body Mounted|Shaft Mount; 12VDC Voltage; Bidirectional Rotation; Static Torque 15Lb-in
Bore
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh