Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

310-34010-0D-ED https://www.bdiexpress.com/medias/INDSTBBRAKEX-EL-310-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMDR8aW1hZ2UvanBlZ3xhR015TDJobE5pODVOamMyTVRZd01UQTJOVEkyTG1wd1p3fGVmYzBjN2MxODE5MWU1ZTkzN2FkZmFlNDUyOGIyMjJjMTBjYWEwZTNhNzdlNmZlYTAxMjk3MTZlYjk5MTE5MDk
24184905 Electric Clutches and Brakes 

STEARNS BRAKE STEARNS BRAKE

310-34010-0D-ED

Description

310-34010-0D-ED ARMATURE ACTUATED BRAKE ; NON-RETURNABLE GROUP 3 SIZE 2

Brake; Electrical Activation; Straight | Finished Bore; 1/4" Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 18Lb-in

Part #

10616733

BDI #
24184905

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1160.81 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,160.81 / each
$ 1,161.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
0.318
EAN
0782934971006
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Hub
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 18Lb-in
Product Type
Friction Disc
Motion Type
Holding
Actuation/Return
Armature | Spring
Product Series
310
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Engagement
Power Rating
17W
Number of Friction Discs
1
Lead Wire Position
External
Application
Servo Motor | Stepper Motor
Inch - Metric
Inch
Other Features
Splined Hub | Short Hub | Class H Insulation | UL Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
310340100DED
Weight / LBS
0.7
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 1/4" Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 18Lb-in
Bore
0.25 Inch | 6.35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh