Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5154-170-002 https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-ERS-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA4N3xpbWFnZS9qcGVnfGFEWXdMMmcxWXk4eE1EYzJPRFU1T0RBM016TTNOQzlKVGtSWFJVeENVa0ZMUlZoZlJVeGZSVkpUWDBOR1FVTkZYek13TUhnek1EQXVhbkJufGNjYTkyMDE2NWMwOTY4OGE3ZmU1ZDIwMzU2MGQyMWRmNWE1NzFhMzg5ODM0OWQ4ZjI4NDA1ZDlmYzFkNzUxODM
947746 Electric Clutches and Brakes 

WARNER ELECTRIC WARNER ELECTRIC

5154-170-002

Description

5154-170-002 ELECTRICAL BRAKING SYSTEM ; STRAIGHT HUB BORE

Brake; Electrical Activation; Straight | Hub Bore; Hollow Bore Input; Hollow Bore Output; C-Face | Hub Less Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 100Lb-ft

Part #

30188229

BDI #
947746

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2208.45 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,208.45 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
5.599
EAN
0786582038975
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Hub
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
C-Face | Hub Less
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 100Lb-ft
Product Type
Friction Disc
Motion Type
Stopping | Holding
Actuation/Return
Armature | Spring
Product Series
ERS
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Profile
NEMA
Power Off Status
Engagement
Power Rating
54.9W
Resistance Ohm
10.5Ohm
Maximum RPM
2000
Number of Friction Discs
0
Application
Frequent Cycling Conveyors | Textile Machinery | Tensioning | Storage Elevator | Automatic Tool Changer
Inch - Metric
Inch
Other Features
Splined Drive | Electrically Release | Class H Insulation
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
5154-170-002
Weight / LBS
11.3
Long Description
Brake; Electrical Activation; Straight | Hub Bore; Hollow Bore Input; Hollow Bore Output; C-Face | Hub Less Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 100Lb-ft
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh