https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-ATC-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODkyM3xpbWFnZS9qcGVnfGFERmtMMmcwWlM4eE1EYzJPRFEwTVRRM05URXdNaTlKVGtSWFJVeERURlZVUTBoZlJVeGZRVlJEWDFOSVJsUmZNekF3ZURNd01DNXFjR2N8NjkyZGZmODJmODg1ZmVmYmFmN2Y1MmQ1ZjQ3MWJjMzc4MmRmYjMzOTUwYzNiNmVkZTRmYTliOWQ0NDU0ZTk5OQ
https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-ATC-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODkyM3xpbWFnZS9qcGVnfGFERmtMMmcwWlM4eE1EYzJPRFEwTVRRM05URXdNaTlKVGtSWFJVeERURlZVUTBoZlJVeGZRVlJEWDFOSVJsUmZNekF3ZURNd01DNXFjR2N8NjkyZGZmODJmODg1ZmVmYmFmN2Y1MmQ1ZjQ3MWJjMzc4MmRmYjMzOTUwYzNiNmVkZTRmYTliOWQ0NDU0ZTk5OQ
WARNER ELECTRIC
WARNER ELECTRIC
5163-271-035
WARNER ELECTRIC WARNER ELECTRIC
Description
5163-271-035 ADVANCED TECHNOLOGY CLUTCH ; ATC-115 24V 40MM 8X2.5K
Clutch; Electrical Activation; Straight|Finished Bore; 40MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 115Lb-ft
Part #
30188393
BDI #
947846
Details
5792.9
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/5163-271-035/p/947846
Your Price
$ 5,792.90 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111909
Weight / Kilogram
5.443
EAN
0786582040626
Product Group - BDI
C02104
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 115Lb-ft
Product Type
Friction Disc
Actuation/Return
Coil
Product Series
ATC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Disengagement
Power Rating
35W
Resistance Ohm
16.5Ohm
Maximum RPM
3600
Number of Friction Discs
0
Application
Frequent Cycling Conveyors | Textile Machinery | Tensioning | Storage Elevator
Inch - Metric
Metric
Other Features
Rugged | Heavy Duty Bearing | Durable
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
5163-271-035
Weight / LBS
28
Long Description
Clutch; Electrical Activation; Straight|Finished Bore; 40MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 115Lb-ft
Bore
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

