https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-EC-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcxNHxpbWFnZS9qcGVnfGFHUTRMMmhoWkM4eE1EYzNNRGcyTXpjeE9EUXpNQzlKVGtSWFJVeERURlZVUTBoZlJVeGZSVU5mVTBoR1ZGOHpNREI0TXpBd0xtcHdad3w0YTM1NDVlNmUwODU5MTJhOWMyYzdiZmZjZWJkYTljZDg1MzA4ODRkNzBlMGQ0NzYyY2VkNjNlZWZjM2E4NWY0
https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-EC-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcxNHxpbWFnZS9qcGVnfGFHUTRMMmhoWkM4eE1EYzNNRGcyTXpjeE9EUXpNQzlKVGtSWFJVeERURlZVUTBoZlJVeGZSVU5mVTBoR1ZGOHpNREI0TXpBd0xtcHdad3w0YTM1NDVlNmUwODU5MTJhOWMyYzdiZmZjZWJkYTljZDg1MzA4ODRkNzBlMGQ0NzYyY2VkNjNlZWZjM2E4NWY0
WARNER ELECTRIC
WARNER ELECTRIC
5283-271-011
WARNER ELECTRIC WARNER ELECTRIC
Description
5283-271-011 CLUTCH ; EC-1000 24V 1-5/8"
Clutch; Electrical Activation; Straight | Finished Bore; 1-5/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 240Lb-ft
Part #
30188944
BDI #
948236
Details
9038.25
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/5283-271-011/p/948236
Your Price
$ 9,038.25 / each
$ 9,039.00 / each BDIExpress
$ 9,039.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111909
Weight / Kilogram
4.137
EAN
0786582055958
Product Group - BDI
C02104
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 240Lb-ft
Product Type
Armature Disc
Actuation/Return
Electromagnetic
Product Series
EC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Rating
29W
Resistance Ohm
19.7Ohm
Maximum RPM
2000
Number of Friction Discs
0
Application
Frequent Cycling Conveyors | Textile Machinery | Tensioning | Storage Elevator
Inch - Metric
Inch
Other Features
Pre-Assembled | Two Speed Drive | Automatically Adjusts for Wear | UL and CSA Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
5283-271-011
Weight / LBS
41
Long Description
Clutch; Electrical Activation; Straight | Finished Bore; 1-5/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 240Lb-ft
Bore
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

