Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5371-270-024 https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-EM-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE2MXxpbWFnZS9qcGVnfGFEWXlMMmhtWlM4eE1EYzNNREl4TURFeU56a3dNaTlKVGtSWFJVeERURlZVUTBoZlJVeGZSVTFmUTBaQlEwVmZNekF3ZURNd01DNXFjR2N8OGI0ZjAwMjJjYmUzZDQ2YmVkYzA3OTE2MDZiMDlkNzczYmNkNzk2NDUwNGRjYmI2NGZlYTA0NWVlZTNmYjk0MA
948554 Electric Clutches and Brakes 

WARNER ELECTRIC WARNER ELECTRIC

5371-270-024

Description

5371-270-024 CLUTCH AND BRAKE ; EM-210-30 90V

Clutch; Electrical Activation; Straight | Finished Bore; 1-1/8" Bore; Shaft Input; Hollow Bore Output; C-Face | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 95Lb-ft

Part #

30189648

BDI #
948554

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2900.48 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,900.48 / each
$ 2,901.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111909
Weight / Kilogram
8.981
EAN
0786582065605
Product Group - BDI
C02104
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Shaft
Output Type
Hollow Bore
Mounting Method
C-Face | Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 95Lb-ft
Product Type
Friction Facing
Motion Type
Starting
Actuation/Return
Coil
Product Series
EM
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Profile
NEMA
Mounting Frame Size
213C | 182TC | 215C | 184TC
Power Off Status
Disengagement
Power Rating
33W
Resistance Ohm
248Ohm
Maximum RPM
3600
Number of Friction Discs
0
Lead Wire Position
External
Application
Auger Filler | Food Processing | Sheet Cutter | Food Handling
Inch - Metric
Inch
Other Features
Heavy Duty | Rugged | Finned Design | Single Arm | UL and CSA Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
5371-270-024
Weight / LBS
19.8
Long Description
Clutch; Electrical Activation; Straight | Finished Bore; 1-1/8" Bore; Shaft Input; Hollow Bore Output; C-Face | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 95Lb-ft
Bore
1.125 Inch | 28.575 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh