https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-EB375-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0Njd8aW1hZ2UvanBlZ3xhR0l3TDJobE5pOHhNRFkyT1RrMk9UWTNNREUzTkM5SlRrUlhSVXhDVWtGTFJWaGZSVXhmUlVJek56VmZVMGhHVkY4ek1EQjRNekF3TG1wd1p3fGUxYzYxNDY5NjBhNDIyNDY5NjVjY2Y5OTYxYjM2YTE4NzRlNzM5YjBiOTNhY2U0YWQzYjM3ODhmN2ViYTNiNjI
https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-EB375-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0Njd8aW1hZ2UvanBlZ3xhR0l3TDJobE5pOHhNRFkyT1RrMk9UWTNNREUzTkM5SlRrUlhSVXhDVWtGTFJWaGZSVXhmUlVJek56VmZVMGhHVkY4ek1EQjRNekF3TG1wd1p3fGUxYzYxNDY5NjBhNDIyNDY5NjVjY2Y5OTYxYjM2YTE4NzRlNzM5YjBiOTNhY2U0YWQzYjM3ODhmN2ViYTNiNjI
WARNER ELECTRIC
WARNER ELECTRIC
5380-170-006
WARNER ELECTRIC WARNER ELECTRIC
Description
5380-170-006 BRAKE ASSEMBLY ; EB-375-1/2 24V
Electrical Braking System; Straight | Finished; 1/2" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 16Lb-ft
Part #
30189771
BDI #
948627
Details
1650.06
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/5380-170-006/p/948627
Your Price
$ 1,650.06 / each
$ 1,651.00 / each BDIExpress
$ 1,651.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.26
EAN
0786582067142
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 16Lb-ft
Product Type
Armature Disc
Actuation/Return
Coil
Product Series
EB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Disengagement
Power Rating
20W
Resistance Ohm
29.3Ohm
Maximum RPM
5000
Application
Frequent Cycling Conveyors | Textile Machinery | Tensioning | Storage Elevator
Inch - Metric
Inch
Other Features
Adjustable Torque Arm | Pre-Packaged | UL and CSA Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
4
Long Description
Electrical Braking System; Straight | Finished; 1/2" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 16Lb-ft
Bore
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


