Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5382-170-002 https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-EB-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMxMXxpbWFnZS9qcGVnfGFEY3dMMmhqTmk4eE1EYzJPVFU1T1RjMU9ETTJOaTlKVGtSWFJVeENVa0ZMUlZoZlJVeGZSVUpmVTBoR1ZGOHpNREI0TXpBd0xtcHdad3w1Mzc2MTk5ZGJkMTZjMDM4OTRkMjQzY2E3YWJkNjRjYjJlNTEwNmQ5OTI4Yzk2MGI3MzkyZTkwOTEzODFjMzUw
948660 Electric Clutches and Brakes 

WARNER ELECTRIC WARNER ELECTRIC

5382-170-002

Description

5382-170-002 ELECTRICAL BRAKING SYSTEM ; STRAIGHT BUSHED BORE

Brake; Electrical Activation; Straight | Bushed Bore; Hollow Bore Input; Hollow Bore Output; Uses 1310 Bushing Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 95Lb-ft

Part #

30189823

BDI #
948660

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3323.7276 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,323.73 / each
$ 3,323.73 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
5.897
EAN
0786582067630
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Bushed
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Uses 1310 Bushing
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 95Lb-ft
Product Type
Armature Disc
Actuation/Return
Coil
Product Series
EB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Disengagement
Power Rating
32W
Resistance Ohm
257.2Ohm
Maximum RPM
3600
Number of Friction Discs
0
Application
Frequent Cycling Conveyors | Textile Machinery | Tensioning | Storage Elevator
Inch - Metric
Inch
Other Features
Adjustable Torque Arm | Pre-Packaged | UL and CSA Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
5382-170-002
Weight / LBS
11.3
Long Description
Brake; Electrical Activation; Straight | Bushed Bore; Hollow Bore Input; Hollow Bore Output; Uses 1310 Bushing Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 95Lb-ft
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh