Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5401-169-151 https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-PTBBL3-PILT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjczN3xpbWFnZS9qcGVnfGFHVmhMMmd5TXk4eE1EYzJPRGN6TXpreU9UVXdNaTlKVGtSWFJVeENVa0ZMUlZoZlJVeGZVRlJDUWt3elgxQkpURlJmTXpBd2VETXdNQzVxY0djfGFjMTFkYjk2N2E0Y2NjZDFjOWViNWIwNzQyYWE1ODc2OTM5MWQ0NTRhYTYzYTMzODBmYjQzOTE3N2E4MDY2Y2M
948782 Electric Clutches and Brakes 

WARNER ELECTRIC WARNER ELECTRIC

5401-169-151

Description

5401-169-151 BRAKE ASSEMBLY ; MP PTB-5BL3 24V 25MM

Brake; Electrical Activation; Straight|Finished Bore; 25MM Bore; Shaft Input; Pilot Mounted|Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 36Lb-ft

Part #

30190012

BDI #
948782

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

8140.84 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 8,140.84 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
0.453
EAN
0786582073396
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Shaft
Output Type
Not Applicable
Mounting Method
Pilot Mounted | Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 36Lb-ft
Actuation/Return
Coil
Product Series
PTB-BL3
Housing Style
Cylindrical
Shaft-Thru/End
End
Resistance Ohm
8.8Ohm
Maximum RPM
1800
Number of Friction Discs
0
Application
Tension Unwind
Inch - Metric
Metric
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
5401-169-151
Weight / LBS
38
Long Description
Brake; Electrical Activation; Straight|Finished Bore; 25MM Bore; Shaft Input; Pilot Mounted|Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 36Lb-ft
Bore
0.984 Inch | 25 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh