https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-PHC-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1ODN8aW1hZ2UvanBlZ3xhR1EzTDJneE1DOHhNRFkyT1RrME5qZzVOalF4TkM5SlRrUlhSVXhEVEZWVVEwaGZSVXhmVUVoRFgxTklSbFJmTXpBd2VETXdNQzVxY0djfGM0YWJjNzY5MjhkYjgwMDM2ZmEzZjJlYmQxNjM4NWU4OTdiNjkzYjU1OTlhOGU1ZTU5NjExYTYwYTA0ODNiZmI
https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-PHC-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1ODN8aW1hZ2UvanBlZ3xhR1EzTDJneE1DOHhNRFkyT1RrME5qZzVOalF4TkM5SlRrUlhSVXhEVEZWVVEwaGZSVXhmVUVoRFgxTklSbFJmTXpBd2VETXdNQzVxY0djfGM0YWJjNzY5MjhkYjgwMDM2ZmEzZjJlYmQxNjM4NWU4OTdiNjkzYjU1OTlhOGU1ZTU5NjExYTYwYTA0ODNiZmI
WARNER ELECTRIC
WARNER ELECTRIC
5401-270-331
WARNER ELECTRIC WARNER ELECTRIC
Description
5401-270-331 CLUTCH AND BRAKE ; MP PHC-1.2R 24VDC 15MM
Clutch; Electrical Activation; Straight|Finished Bore; 15MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 8.6Lb-ft
Part #
30190080
BDI #
948806
Details
3405.18
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/5401-270-331/p/948806
Your Price
$ 3,405.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111909
Weight / Kilogram
0.453
EAN
0786582073815
Product Group - BDI
C02104
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 8.6Lb-ft
Actuation/Return
Coil
Product Series
PHC-R
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Resistance Ohm
20.6Ohm
Maximum RPM
1800
Number of Friction Discs
0
Lead Wire Position
External
Inch - Metric
Metric
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
5401-270-331
Weight / LBS
13
Long Description
Clutch; Electrical Activation; Straight|Finished Bore; 15MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 8.6Lb-ft
Bore
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

