https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-PHC-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1ODN8aW1hZ2UvanBlZ3xhR1EzTDJneE1DOHhNRFkyT1RrME5qZzVOalF4TkM5SlRrUlhSVXhEVEZWVVEwaGZSVXhmVUVoRFgxTklSbFJmTXpBd2VETXdNQzVxY0djfGM0YWJjNzY5MjhkYjgwMDM2ZmEzZjJlYmQxNjM4NWU4OTdiNjkzYjU1OTlhOGU1ZTU5NjExYTYwYTA0ODNiZmI
https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-PHC-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1ODN8aW1hZ2UvanBlZ3xhR1EzTDJneE1DOHhNRFkyT1RrME5qZzVOalF4TkM5SlRrUlhSVXhEVEZWVVEwaGZSVXhmVUVoRFgxTklSbFJmTXpBd2VETXdNQzVxY0djfGM0YWJjNzY5MjhkYjgwMDM2ZmEzZjJlYmQxNjM4NWU4OTdiNjkzYjU1OTlhOGU1ZTU5NjExYTYwYTA0ODNiZmI
WARNER ELECTRIC
WARNER ELECTRIC
5401-270-361
WARNER ELECTRIC WARNER ELECTRIC
Description
5401-270-361 CLUTCH AND BRAKE ; MP PHC-10R 24V 45MM
Clutch; Electrical Activation; Straight|Finished Bore; 45MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 72Lb-ft
Part #
30190086
BDI #
948809
Details
7505.61
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/5401-270-361/p/948809
Your Price
$ 7,505.61 / each
$ 7,506.00 / each BDIExpress
$ 7,506.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111909
Weight / Kilogram
0.453
EAN
0786582073846
Product Group - BDI
C02104
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 72Lb-ft
Actuation/Return
Coil
Product Series
PHC-R
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Resistance Ohm
9Ohm
Maximum RPM
1500
Number of Friction Discs
0
Lead Wire Position
External
Inch - Metric
Metric
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
5401-270-361
Weight / LBS
95
Long Description
Clutch; Electrical Activation; Straight|Finished Bore; 45MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 72Lb-ft
Bore
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

