BOSTON GEAR
BOSTON GEAR
710838-003-SET
BOSTON GEAR BOSTON GEAR
Description
710838-003-SET BRAKE SHOE ; NON-RETURNABLE
Brake Shoe Set; 12" X 4" Size
Part #
81159
BDI #
179555
Details
8854.01
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/710838-003-SET/p/179555
Your Price
$ 8,854.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
10.773
EAN
0781711811597
Product Group - BDI
C02104
Noun
Set
Keyword String
Brake Shoe
Manufacturer URL
https://www.bostongear.com
Product Detail
Brake Shoe Set
Product Specification
12" X 4" Size
Long Description
Brake Shoe Set; 12" X 4" Size
