https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-E210-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyODN8aW1hZ2UvanBlZ3xhRGhpTDJoa01DOHhNRFkyT1RreU56VTJNekk1TkM5SlRrUlhSVXhEVEZWVVEwaGZSVXhmUlRJeE1GOVRTRVpVWHpNd01IZ3pNREF1YW5Cbnw2ZTQ4ZDBlY2ZmM2Q1YzA2NTIwYTk3YjMxNGRjN2ZiOTg2ZDhiOTViYjY5NTVkZmFhMzgxYWJiMzJkMjU3NmM0
https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-E210-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyODN8aW1hZ2UvanBlZ3xhRGhpTDJoa01DOHhNRFkyT1RreU56VTJNekk1TkM5SlRrUlhSVXhEVEZWVVEwaGZSVXhmUlRJeE1GOVRTRVpVWHpNd01IZ3pNREF1YW5Cbnw2ZTQ4ZDBlY2ZmM2Q1YzA2NTIwYTk3YjMxNGRjN2ZiOTg2ZDhiOTViYjY5NTVkZmFhMzgxYWJiMzJkMjU3NmM0
WARNER ELECTRIC
WARNER ELECTRIC
BT106106256
WARNER ELECTRIC WARNER ELECTRIC
Description
BT106106256 CLUTCH ; E210 VAR02 SZ1600 24V
Electrical Clutch; Straight | Finished; 90MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 24VDC Voltage; Counter Clockwise Rotation; Static Torque 1600Nm
Part #
30210933
BDI #
22967933
Details
70845.52
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/BT106106256/p/22967933
Your Price
$ 70,845.52 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111900
Weight / Kilogram
61.008
EAN
0883680716887
Product Group - BDI
C02104
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Voltage Rating
24VDC
Direction of Rotation
Counter Clockwise
Number of Stop Collars
0
Torque
Static Torque 1600Nm
Product Type
Friction Facing
Actuation/Return
Electromagnetic
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Rating
94W
Maximum RPM
2200
Number of Friction Discs
1
Application
Dry Operation
Inch - Metric
Metric
Other Features
No Backlash | No Residual Torque in Disengaged Position | Fixed Inductor Mounted on Ball Bearings
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
134
Long Description
Electrical Clutch; Straight | Finished; 90MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 24VDC Voltage; Counter Clockwise Rotation; Static Torque 1600Nm
Bore
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


