https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-E320-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzMxNDR8aW1hZ2UvanBlZ3xhRGMyTDJnM1ppOHhNRFkyT1RrNE5EazNNamd6TUM5SlRrUlhSVXhEVEZWVVEwaGZSVXhmUlRNeU1GOVRTRVpVWHpNd01IZ3pNREF1YW5CbnxjZGJkYjFlYTdjMzJmZThjZDc5ZmU5NmQzM2M0YTI4MWExOWMxN2U5YzhhNGY4ZThmNzkzOGM3N2Q0OWRhZDU2
https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-E320-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzMxNDR8aW1hZ2UvanBlZ3xhRGMyTDJnM1ppOHhNRFkyT1RrNE5EazNNamd6TUM5SlRrUlhSVXhEVEZWVVEwaGZSVXhmUlRNeU1GOVRTRVpVWHpNd01IZ3pNREF1YW5CbnxjZGJkYjFlYTdjMzJmZThjZDc5ZmU5NmQzM2M0YTI4MWExOWMxN2U5YzhhNGY4ZThmNzkzOGM3N2Q0OWRhZDU2
WARNER ELECTRIC
WARNER ELECTRIC
BT107106532
WARNER ELECTRIC WARNER ELECTRIC
Description
BT107106532 CLUTCH AND BRAKE ; E320 VAR00 SZ800 103.5VDC
Electrical Clutch; Straight | Finished; 55MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 103.5VDC Voltage; Counter Clockwise Rotation; Static Torque 800Nm
Part #
30193653
BDI #
954213
Details
13121.17
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/BT107106532/p/954213
Your Price
$ 13,121.17 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
7
EAN
0786582756763
Product Group - BDI
C02104
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Voltage Rating
103.5VDC
Direction of Rotation
Counter Clockwise
Number of Stop Collars
0
Torque
Static Torque 800Nm
Product Type
Toothed
Actuation/Return
Electromagnetic
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Engagement
Power Rating
54W
Maximum RPM
2700
Application
Wet Operation
Inch - Metric
Metric
Other Features
Random | Positive Coupling for Drive Without Slipping | Fixed Inductor Mounted On Ball Bearings | Non Sealed Bearings for Use Oil Environment | Sealed Bearings for Dry Operation
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
15
Long Description
Electrical Clutch; Straight | Finished; 55MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 103.5VDC Voltage; Counter Clockwise Rotation; Static Torque 800Nm
Bore
2.165 Inch | 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

