Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BT113106352 https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-E330-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcyMjh8aW1hZ2UvanBlZ3xhR05tTDJnd09TOHhNRFkyT1RrNE16QXdOamMxTUM5SlRrUlhSVXhEVEZWVVEwaGZSVXhmUlRNek1GOVRTRVpVWHpNd01IZ3pNREF1YW5Cbnw5NzRmN2MzYjJlMjEzYmU3OWM1OWNmOWYxN2FkMjU4OTI0MDc5NzllMDMwYzI1Yzc2MzY3NDdhMzg3MjUzODM5
952368 Electric Clutches and Brakes 

WARNER ELECTRIC WARNER ELECTRIC

BT113106352

Description

BT113106352 CLUTCH AND BRAKE ; E330 VAR04 SZ200 103.5/48V

Electrical Clutch; Straight | Finished; 42MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 103.5/48VDC Voltage; Counter Clockwise Rotation; Static Torque 200Nm

Part #

30193670

BDI #
952368

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

10786.16 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 10,786.16 / each
$ 10,787.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.453
EAN
0786582620330
Product Group - BDI
C02104
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Voltage Rating
103.5/48VDC
Direction of Rotation
Counter Clockwise
Number of Stop Collars
0
Torque
Static Torque 200Nm
Product Type
Toothed operated
Motion Type
Holding
Actuation/Return
Electromagnetic
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Engagement
Power Rating
193W
Maximum RPM
3300
Inch - Metric
Metric
Other Features
Positive Coupling for Drive Without Slipping | Fixed Inductor Mounted on Ball Bearings | Sealed Bearings
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
9
Long Description
Electrical Clutch; Straight | Finished; 42MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 103.5/48VDC Voltage; Counter Clockwise Rotation; Static Torque 200Nm
Bore
1.654 Inch | 42 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh