https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-E710-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMDd8aW1hZ2UvanBlZ3xhREExTDJoalpDOHhNRFkyT1RreU9ETXhOamsxT0M5SlRrUlhSVXhDVWtGTFJWaGZSVXhmUlRjeE1GOVRTRVpVWHpNd01IZ3pNREF1YW5Cbnw1NmM5NTFjZDYzNGJjODA2MmMyNjdkMDY5YzMwNjRkMjY1MjFiZjlkZTVlNWIyOTY4ZWJhNTlmMzk2NGYzODYy
https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-E710-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMDd8aW1hZ2UvanBlZ3xhREExTDJoalpDOHhNRFkyT1RreU9ETXhOamsxT0M5SlRrUlhSVXhDVWtGTFJWaGZSVXhmUlRjeE1GOVRTRVpVWHpNd01IZ3pNREF1YW5Cbnw1NmM5NTFjZDYzNGJjODA2MmMyNjdkMDY5YzMwNjRkMjY1MjFiZjlkZTVlNWIyOTY4ZWJhNTlmMzk2NGYzODYy
WARNER ELECTRIC
WARNER ELECTRIC
BT115106414
WARNER ELECTRIC WARNER ELECTRIC
Description
BT115106414 BRAKE ; E710 VAR00 SZ800 24VDC
Electrical Braking System; Straight | Finished; 65MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 800Nm
Part #
30315505
BDI #
952325
Details
6300.51
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/BT115106414/p/952325
Your Price
$ 6,300.51 / each
$ 6,301.00 / each BDIExpress
$ 6,301.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101403
Weight / Kilogram
5
EAN
0889208415416
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 800Nm
Product Type
Toothed operated
Actuation/Return
Electromagnetic
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Holding
Power Rating
47W
Maximum RPM
2700
Application
Wet or Dry Operation
Inch - Metric
Metric
Other Features
Braking of a Pulley or Hub In Position | Braking Has To Be Made At Standstill or At Very Low Speed
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
11
Long Description
Electrical Braking System; Straight | Finished; 65MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 800Nm
Bore
2.559 Inch | 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

