Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CMBA56R-3 https://www.bdiexpress.com/medias/INDB-GBRAKEX-EL-CMBA-DBLCFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8NzEyMnxpbWFnZS9qcGVnfGFHUTJMMmd3T0M4eE1EYzJPVEUwTkRNNE1UUTNNQzlKVGtSQ0xVZENVa0ZMUlZoZlJVeGZRMDFDUVY5RVFreERSa0ZEUlY4ek1EQjRNekF3TG1wd1p3fDRjYzg2ZTg0M2JlOWQyODFkZDY2Njc1MjAyNjlmYjlmODM3NjViMGJkYjEyZjNiMGQ1NzY3NDBmNTNkN2QzMDU
176644 Electric Clutches and Brakes 

BOSTON GEAR BOSTON GEAR

CMBA56R-3

Description

CMBA56R-3 MOTOR AC BRAKE

Brake; Electrical Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Shaft Output; Double C-Face | Shaft Mount; 115/230VAC Voltage; Bidirectional Rotation; Static Torque 3Lb-ft

Part #

67545

BDI #
176644

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1601.18 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 1,601.18 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
5.23
EAN
0781711675458
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
Double C-Face | Shaft
Voltage Rating
115/230VAC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 3Lb-ft
Product Type
Friction Disc
Motion Type
Stopping | Holding
Actuation/Return
Coil | Spring
Product Series
CMBA
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Profile
NEMA
Mounting Frame Size
56C
Power Off Status
Engagement
Frequency Hz
60
Phase
Single Phase
Number of Friction Discs
1
Inch - Metric
Inch
Other Features
Splined Hub | Continuous Duty | Automatic Reset | Instant Magnetic Release | Dependable | Full Torque Stop
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.bostongear.com
Weight / LBS
12
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Shaft Output; Double C-Face | Shaft Mount; 115/230VAC Voltage; Bidirectional Rotation; Static Torque 3Lb-ft
Bore
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh