https://www.bdiexpress.com/medias/INDBALBRAKEX-EL-FSBR-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3MDh8aW1hZ2UvanBlZ3xhRGN6TDJoa1lpOHhNRFkyT1RrM01qa3hOREl3Tmk5SlRrUkNRVXhDVWtGTFJWaGZSVXhmUmxOQ1VsOUdURWRmTXpBd2VETXdNQzVxY0djfGYyNTYzZTkwOTk1ZTQ5YjZmMjQyMzEyNTM3MWRiMzY4M2JhYzc2OTlmODFiOTkzM2NhMTc1M2UxMzY1NDg3Yzk
https://www.bdiexpress.com/medias/INDBALBRAKEX-EL-FSBR-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3MDh8aW1hZ2UvanBlZ3xhRGN6TDJoa1lpOHhNRFkyT1RrM01qa3hOREl3Tmk5SlRrUkNRVXhDVWtGTFJWaGZSVXhmUmxOQ1VsOUdURWRmTXpBd2VETXdNQzVxY0djfGYyNTYzZTkwOTk1ZTQ5YjZmMjQyMzEyNTM3MWRiMzY4M2JhYzc2OTlmODFiOTkzM2NhMTc1M2UxMzY1NDg3Yzk
BALDOR-RELIANCE
BALDOR-RELIANCE
FSBR-015 EL 24V 3/8
BALDOR-RELIANCE BALDOR-RELIANCE
Description
FSBR-015 EL 24V 3/8 POWER OFF BRAKE ; MTO 24VDC 3/8" BORE 3/32"X 3/64" KEYWAY
Electrical Braking System; Straight | Finished; 3/8" Bore; Hollow Bore Input; Hollow Bore Output; Flange Mounted | Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 15Lb-in
Part #
027003
BDI #
241374
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/FSBR-015-EL-24V-3-8/p/241374
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.34
EAN
0782475512683
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Flange Mounted | Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 15Lb-in
Product Type
Friction Disc
Actuation/Return
Coil
Product Series
FSBR
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Engagement
Resistance Ohm
35.5Ohm
Lead Wire Position
External
Inch - Metric
Inch
Other Features
Fail Safe | Non-Asbestos | Non-Lead Friction Material | Reverse Mount
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.baldor.com
Weight / LBS
0
Long Description
Electrical Braking System; Straight | Finished; 3/8" Bore; Hollow Bore Input; Hollow Bore Output; Flange Mounted | Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 15Lb-in
Bore
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

