Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M305-27-003 https://www.bdiexpress.com/medias/INDWELCLUBRK-EL-CB5-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3MTF8aW1hZ2UvanBlZ3xhREZoTDJnd09TOHhNRFkyT1RrM01EUXlNemd6T0M5SlRrUlhSVXhEVEZWQ1VrdGZSVXhmUTBJMVgxTklSbFJmTXpBd2VETXdNQzVxY0djfDFiZjU5ZmM2YTc2MTdmNjRmYTI3ODI0YmFiMDg1Y2I5NzhkYmRlYWIwZDNlMmQxOWIwMDNkZjRjNDZkYWIzY2Y
844793 Electric Clutches and Brakes 

WARNER ELECTRIC WARNER ELECTRIC

M305-27-003

Description

M305-27-003 WRAP SPRING CLUTCH BRAKE

Braking Clutch Assembly; Straight | Finished; 13MM Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 24VDC Voltage; Counter Clockwise Rotation; Static Torque 250Lb-in; 4 Stop Collars

Part #

30681273

BDI #
844793

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1266.05 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,266.05 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.453
EAN
0191191972662
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Hub
Voltage Rating
24VDC
Direction of Rotation
Counter Clockwise
Number of Stop Collars
4
Torque
Static Torque 250Lb-in
Product Type
Wrap Spring
Motion Type
Single Revolution | Starting | Stopping
Actuation/Return
Solenoid
Product Series
CB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Engagement
Resistance Ohm
74Ohm
Maximum RPM
750
Application
Rapid Cycling Equipment | Material Handling | Packaging | Medical | Industrial | Conveyor Drive
Inch - Metric
Metric
Other Features
Adjustable Control Collar | Anti-Overrun | Split Cam
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
3
Long Description
Braking Clutch Assembly; Straight | Finished; 13MM Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 24VDC Voltage; Counter Clockwise Rotation; Static Torque 250Lb-in; 4 Stop Collars
Bore
0.512 Inch | 13 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh