Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M317-27-011 https://www.bdiexpress.com/medias/INDWELCLUBRK-EL-CB7-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczNjZ8aW1hZ2UvanBlZ3xhRGswTDJobE1DOHhNRFkyT1RrMU5qZzVNRFkxTkM5SlRrUlhSVXhEVEZWQ1VrdGZSVXhmUTBJM1gxTklSbFJmTXpBd2VETXdNQzVxY0djfGZkZjhhOTdjNjQxNzViOGMzYTFlNTFhMWVjNmU1OTU5MzcxZGNiYWQ0YzE2MTM3Y2QyNDNlOWQ5ZTQ0YWRkZDg
845207 Electric Clutches and Brakes 

WARNER ELECTRIC WARNER ELECTRIC

M317-27-011

Description

M317-27-011 WRAP SPRING CLUTCH BRAKE ; CB7 CCW 12VDC 30MM 1 STOP

Braking Clutch Assembly; Straight | Finished; 30MM Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 12VDC Voltage; Counter Clockwise Rotation; Static Torque 1500Lb-in; 1 Stop Collars

Part #

30324985

BDI #
845207

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3567.7 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,567.70 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
5.448
EAN
0889208332980
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Hub
Voltage Rating
12VDC
Direction of Rotation
Counter Clockwise
Number of Stop Collars
1
Torque
Static Torque 1500Lb-in
Product Type
Wrap Spring
Motion Type
Single Revolution | Indexing
Actuation/Return
Solenoid
Product Series
CB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
400
Application
Rapid Cycling Equipment | Material Handling | Packaging Equipment | Medical | Industrial
Inch - Metric
Metric
Other Features
Adjustable Control Collar | Anti-Overrun | Split Cam | ROHS Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
12
Long Description
Braking Clutch Assembly; Straight | Finished; 30MM Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 12VDC Voltage; Counter Clockwise Rotation; Static Torque 1500Lb-in; 1 Stop Collars
Bore
1.181 Inch | 30 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh