Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M320-22-020 https://www.bdiexpress.com/medias/INDTHOCLUBRK-CW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5Mjd8aW1hZ2UvanBlZ3xhREJqTDJoa01DODVNamszTXpJMU9URTJNVGt3TG1wd1p3fDI1MDg3MWYyZmFhNWZmOTI5YWYzZTQ4YWY3NDk2OTg4NmIwNjMwYzk3YzIxNTg5YmVkY2RkYTAyNjcxM2JhNTM
845262 Electric Clutches and Brakes 

WARNER ELECTRIC WARNER ELECTRIC

M320-22-020

Description

M320-22-020 WRAP SPRING CLUTCH BRAKE ; SOLENOID 1-1/2IN BORE 115VAC 5000IN-LBS

Clutch and Brake; Electrical Activation; Straight | Finished Bore; 1-1/2" Bore; Hub Input; Hollow Bore Output; Hub Mount; 115VAC Voltage; Counter Clockwise Rotation; 5000Lb-In Torque; 1 Stop Collar

Part #

30562664

BDI #
845262

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

11749.21 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 11,749.21 / each BDIExpress
QTY

Inventory

Total: 49

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26112104
Weight / Kilogram
0.01
EAN
0781711090732
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hub
Output Type
Hollow Bore
Mounting Method
Hub
Voltage Rating
115VAC
Direction of Rotation
Counter Clockwise
Number of Stop Collars
1
Torque
Static Torque 5000Lb-in
Product Type
Wrap Spring
Motion Type
Indexing
Actuation/Return
Solenoid | Spring
Product Series
CB-10
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Profile
NEMA
Frequency Hz
60
Phase
Single Phase
Maximum RPM
200
Number of Friction Discs
0
Application
Industrial
Inch - Metric
Inch
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
27
Long Description
Clutch and Brake; Electrical Activation; Straight | Finished Bore; 1-1/2" Bore; Hub Input; Hollow Bore Output; Hub Mount; 115VAC Voltage; Counter Clockwise Rotation; 5000Lb-In Torque; 1 Stop Collar
Bore
1.5 Inch | 38.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh