https://www.bdiexpress.com/medias/INDWELCLUBRK-EL-SCB8-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM3Nzl8aW1hZ2UvanBlZ3xhREppTDJoaU5pOHhNRFkyT1RrMU56ZzBNRGt5Tmk5SlRrUlhSVXhEVEZWQ1VrdGZSVXhmVTBOQ09GOVRTRVpVWHpNd01IZ3pNREF1YW5CbnwwNDI5NGRkMDNlZDAwMTRkOTJkMDY4MDMyZmM5ZTlmNmJmY2ZjMTY2MTI0Nzk1NWJjYmQ1Zjk5MDlkZmY3OWY2
https://www.bdiexpress.com/medias/INDWELCLUBRK-EL-SCB8-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM3Nzl8aW1hZ2UvanBlZ3xhREppTDJoaU5pOHhNRFkyT1RrMU56ZzBNRGt5Tmk5SlRrUlhSVXhEVEZWQ1VrdGZSVXhmVTBOQ09GOVRTRVpVWHpNd01IZ3pNREF1YW5CbnwwNDI5NGRkMDNlZDAwMTRkOTJkMDY4MDMyZmM5ZTlmNmJmY2ZjMTY2MTI0Nzk1NWJjYmQ1Zjk5MDlkZmY3OWY2
WARNER ELECTRIC
WARNER ELECTRIC
M328-27-040
WARNER ELECTRIC WARNER ELECTRIC
Description
M328-27-040 CLUTCH BRAKE
Braking Clutch Assembly; Straight | Finished; 35MM Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 115VAC Voltage; Counter Clockwise Rotation; Static Torque 2500Lb-in; 1 Stop Collars
Part #
30677865
BDI #
845458
Details
5550.67
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/M328-27-040/p/845458
Your Price
$ 5,550.67 / each
$ 5,551.00 / each BDIExpress
$ 5,551.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.453
EAN
0191191952329
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Hub
Voltage Rating
115VAC
Direction of Rotation
Counter Clockwise
Number of Stop Collars
1
Torque
Static Torque 2500Lb-in
Product Type
Wrap Spring
Motion Type
Single Revolution | Starting | Stopping
Actuation/Return
Solenoid
Product Series
SUPER CB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Engagement
Resistance Ohm
53.5Ohm
Frequency Hz
60
Phase
Single Phase
Maximum RPM
300
Application
Rapid Cycling Equipment | Material Handling | Packaging | Medical | Industrial | Conveyor Drive
Inch - Metric
Metric
Other Features
Adjustable Control Collar | Anti-Overrun | Split Cam
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
15
Long Description
Braking Clutch Assembly; Straight | Finished; 35MM Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 115VAC Voltage; Counter Clockwise Rotation; Static Torque 2500Lb-in; 1 Stop Collars
Bore
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

