https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-SP4-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMTV8aW1hZ2UvanBlZ3xhR0UyTDJnd05TOHhNRFkyT1RrMU9URTFNVFkwTmk5SlRrUlhSVXhEVEZWVVEwaGZSVXhmVTFBMFgxTklSbFJmTXpBd2VETXdNQzVxY0djfDAxZTczYzdjNmU1N2FmYjM0N2RlNzZmMTZhMDczZDlhNDU1Y2I0YjM5MjlkNTBkZTU2NTdkZTg4MmQ4MWEyOGQ
https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-SP4-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMTV8aW1hZ2UvanBlZ3xhR0UyTDJnd05TOHhNRFkyT1RrMU9URTFNVFkwTmk5SlRrUlhSVXhEVEZWVVEwaGZSVXhmVTFBMFgxTklSbFJmTXpBd2VETXdNQzVxY0djfDAxZTczYzdjNmU1N2FmYjM0N2RlNzZmMTZhMDczZDlhNDU1Y2I0YjM5MjlkNTBkZTU2NTdkZTg4MmQ4MWEyOGQ
WARNER ELECTRIC
WARNER ELECTRIC
M714-11-002
WARNER ELECTRIC WARNER ELECTRIC
Description
M714-11-002 WRAP SPRING CLUTCH ; SP4SHICW24DC10.0H9B2STOTS
Electrical Clutch; Straight | Finished; 10MM Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 24VDC Voltage; Clockwise Rotation; Static Torque 13.5Nm; 2 Stop Collars
Part #
30325090
BDI #
845851
Details
1192.74
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/M714-11-002/p/845851
Your Price
$ 1,192.74 / each
$ 1,193.00 / each BDIExpress
$ 1,193.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.44
EAN
0889208619500
Product Group - BDI
C02104
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Hub
Voltage Rating
24VDC
Direction of Rotation
Clockwise
Number of Stop Collars
2
Torque
Static Torque 13.5Nm
Product Type
Wrap Spring
Motion Type
Single Revolution | Indexing
Actuation/Return
Solenoid
Product Series
SP
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Resistance Ohm
74Ohm
Maximum RPM
1200
Application
Paper Drives | Card Readers and Sorters | Copying Machines | Ribbon Drives | Material Handling Conveyors
Inch - Metric
Metric
Other Features
Overtravel Stop| High Torque to Size Ratio | Rapid Acceleration in 3ms to Max. Speed | Simple to Install and Simple Electrical Control | Maintenance Free and Very Cost Effective
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
0.88
Long Description
Electrical Clutch; Straight | Finished; 10MM Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 24VDC Voltage; Clockwise Rotation; Static Torque 13.5Nm; 2 Stop Collars
Bore
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

