https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-MMBF-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1NTZ8aW1hZ2UvanBlZ3xhRFE0TDJoaU5DOHhNRFkyT1RrMU1UQTVNRGN4T0M5SlRrUlhSVXhDVWtGTFJWaGZSVXhmVFUxQ1JsOVRTRVpVWHpNd01IZ3pNREF1YW5CbnxkNzMwNzE2YjMzODYzMGJiZTc2NTI2OWIzNzk3NzY2OTFhYmFiMzBlMTcyZTM0NzMxNGY0ZWIyYjAyYjk1NmFj
https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-MMBF-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1NTZ8aW1hZ2UvanBlZ3xhRFE0TDJoaU5DOHhNRFkyT1RrMU1UQTVNRGN4T0M5SlRrUlhSVXhDVWtGTFJWaGZSVXhmVFUxQ1JsOVRTRVpVWHpNd01IZ3pNREF1YW5CbnxkNzMwNzE2YjMzODYzMGJiZTc2NTI2OWIzNzk3NzY2OTFhYmFiMzBlMTcyZTM0NzMxNGY0ZWIyYjAyYjk1NmFj
WARNER ELECTRIC
WARNER ELECTRIC
MMBF-26U24-M12S
WARNER ELECTRIC WARNER ELECTRIC
Description
MMBF-26U24-M12S METRIC FRICTION BRAKE ; POR POWER-ON
Electrical Braking System; Straight | Finished; 12MM Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 5.5Lb-in
Part #
30561674
BDI #
24673996
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/MMBF-26U24-M12S/p/24673996
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
25171700
Weight / Kilogram
0.009
EAN
0781711138366
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Hub
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 5.5Lb-in
Product Type
Armature Disc
Motion Type
Holding
Actuation/Return
Armature
Product Series
MMBF
Housing Style
Cylindrical
Shaft-Thru/End
End
Power Off Status
Engagement
Power Rating
11W
Resistance Ohm
52Ohm
Application
Factory Automation | Robotics | Material Handling | Automative | Office Automation| Aviation| Mail Sorters | servo Systems | Medical
Inch - Metric
Metric
Other Features
Unburnished | Zero Backlash | Energy Efficient | Economic Cost | Short Hub
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
0.705
Long Description
Electrical Braking System; Straight | Finished; 12MM Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 5.5Lb-in
Bore
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

