Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MPMB-85B24-E24-MRD https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-PMB-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4NjN8aW1hZ2UvanBlZ3xhREJrTDJnd1ppOHhNRFkyT1RrMk1qRTJOak13TWk5SlRrUlhSVXhDVWtGTFJWaGZSVXhmVUUxQ1gxTklSbFJmTXpBd2VETXdNQzVxY0djfGMyM2M2MjRiYjA4ZmQxNzgwY2M5NDFjOTU0ZGM5MTVjZDIyYTFhYWVmYmYxZWRmNDgzZjUxM2JmYzYzZTNjMDA
846507 Electric Clutches and Brakes 

WARNER ELECTRIC WARNER ELECTRIC

MPMB-85B24-E24-MRD

Description

MPMB-85B24-E24-MRD

Electrical Braking System; Straight | Finished; 38MM Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 1505Lb-in

Part #

MPMB-85B24-E24-MRD

BDI #
846507

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
18.16
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Hub
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 1505Lb-in
Product Type
Armature Disc
Motion Type
Holding
Actuation/Return
Coil
Product Series
PMB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Engagement
Power Rating
85W
Resistance Ohm
425Ohm
Maximum RPM
1500
Lead Wire Position
External
Application
Factory Automation | Military | Aerospace | Electric Vehicles | Conveyors | Medical Equipment
Inch - Metric
Metric
Other Features
Splined Hub | Manual Release | Dust Cover | Torque Adjustment Collar | Class F Insulation
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
40
Long Description
Electrical Braking System; Straight | Finished; 38MM Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 1505Lb-in
Bore
1.496 Inch | 38 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh