Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SFPBC110-14-14-24 https://www.bdiexpress.com/medias/INDWELCLUBRK-EL-SFPBC-CPLG-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMjB8aW1hZ2UvanBlZ3xhRFZpTDJnMU9DOHhNRFkyT1RrME1qTTNORFF6TUM5SlRrUlhSVXhEVEZWQ1VrdGZSVXhmVTBaUVFrTmZRMUJNUjE5R1RFZGZNekF3ZURNd01DNXFjR2N8MDM1YWJkNjc1ODA1MTIxOGY3NzE5OGFhODE0YmE4ZmQ2M2I3MGE3MWZjZWU5NGI3NjhkMDA5NTlkMDUzNjk5ZQ
955787 Electric Clutches and Brakes 

WARNER ELECTRIC WARNER ELECTRIC

SFPBC110-14-14-24

Description

SFPBC110-14-14-24 CLUTCH COUPLING ; 1/4 24VDC

Clutch Coupling and Brake; Electrical Activation; Straight | Finished Bore; 1/4" Bore; Hollow Bore Input; Hollow Bore Output; Flange Mounted | Torque Arm Mounted | Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 6Lb-in

Part #

30194909

BDI #
955787

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

703.19 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 703.19 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26112104
Weight / Kilogram
0.45
EAN
0786582969804
Product Group - BDI
C02104
Product Name
Clutch Coupling and Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Flange Mounted | Torque Arm Mounted | Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 6Lb-in
Product Type
Armature Disc
Motion Type
Starting | Stopping
Actuation/Return
Coil | Spring
Product Series
SFPBC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Disengagement
Resistance Ohm
121Ohm
Number of Friction Discs
0
Lead Wire Position
External
Application
Packaging Machinery | Microfilm Readers | Medical Equipment | Conveyors | Document Feeders | Textile Equipment
Inch - Metric
Inch
Other Features
Fractional HP | Zero Backlash | ROHS Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
SFPBC110-14-14-24
Weight / LBS
0.438
Long Description
Clutch Coupling and Brake; Electrical Activation; Straight | Finished Bore; 1/4" Bore; Hollow Bore Input; Hollow Bore Output; Flange Mounted | Torque Arm Mounted | Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 6Lb-in
Bore
0.25 Inch | 6.35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh