Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FE 459 Z https://www.bdiexpress.com/medias/INDGMNCLHBRG-FE4Z-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NzN8aW1hZ2UvanBlZ3xhRFE0TDJnNE1pOHhNRFV4TmpJNU5ERXpPVGt6TkM5SlRrUkhUVTVEVEVoQ1VrZGZSa1UwV2w4ek1EQjRNekF3TG1wd1p3fGFmZTMwNTM5ZTk0NzJlYTMyN2FlMmY5NWNiODlhMzBjY2UxN2MwOThlYTkyMTg0Y2I2MWU5YWRlZDQzMmVmZmI
27834226 Clutches and Brakes 

GMN BEARINGS GMN BEARINGS

FE 459 Z

Description

FE 459 Z FREEWHEEL CLUTCH INSERT ELEMENT, 51MM ID X 59MM OD X 12MM W 3000 RPM (SMARTCATALOG)

TENSION SPRING 353NM TORQUE 140DEGC MAX TEMPERATURE 10HZ MAX INDEXING FREQUENCY H5 SHAFT TOLERANCE H6 HOUSING TOLERANCE

Part #

FE 459 Z

BDI #
27834226

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

402.88 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 402.88 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GMN BEARINGS
Minimum Buy Quantity
1
Weight / Kilogram
0.03
Product Group - BDI
C02104
Noun
Element
Keyword String
Freewheel Clutch Insert
Manufacturer URL
https://www.gmnbt.com
Weight / LBS
0.06614
Product Detail
Freewheel Clutch Insert Element
Product Specification
51MM Bore; 59MM Outside Diameter; 12MM Width; 3000RPM Speed; 353Nm Torque; Tension Spring; 140 Deg C Maximum Temperature; 10HZ Maximum Indexing Frequency; H5 Shaft Tolerance; H6 Housing Tolerance
Long Description
TENSION SPRING 353NM TORQUE 140DEGC MAX TEMPERATURE 10HZ MAX INDEXING FREQUENCY H5 SHAFT TOLERANCE H6 HOUSING TOLERANCE