Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FN 459 Z https://www.bdiexpress.com/medias/INDGMNCLHBRG-FN-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM3OTZ8aW1hZ2UvanBlZ3xhRE16TDJoaFlTOHhNRFV4TmpJNU1qRTBNVEE0Tmk5SlRrUkhUVTVEVEVoQ1VrZGZSazVmTXpBd2VETXdNQzVxY0djfGNjODEwZWQ2Y2JmNjJkNzEzZDVhNGIzYzA5MTFmYmY3Njc3MzU5OTMxMWEyNDBiYzhmN2QxMTc1ZTU3YTdjODU
27834202 Clutches and Brakes 

GMN BEARINGS GMN BEARINGS

FN 459 Z

Description

FN 459 Z COMPLETE FREEWHEEL CLUTCH UNIT, 30MM ID X 64MM OD X 27MM W 3000 RPM (SMARTCATALOG)

TENSION SPRING OPEN IR KEYWAY 381NM TORQUE 16320N STATIC LOAD 12691N DYNAMIC LOAD 140DEGC MAX TEMPERATURE 10HZ MAX INDEXING FREQUENCY K5 SHAFT TOLERANCE H6 HOUSING TOLERANCE

Part #

FN 459 Z

BDI #
27834202

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1372.6 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,372.60 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GMN BEARINGS
Minimum Buy Quantity
1
Weight / Kilogram
0.43
Product Group - BDI
C02104
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Freewheel
Manufacturer URL
https://www.gmnbt.com
Weight / LBS
0.94799
Long Description
TENSION SPRING OPEN IR KEYWAY 381NM TORQUE 16320N STATIC LOAD 12691N DYNAMIC LOAD 140DEGC MAX TEMPERATURE 10HZ MAX INDEXING FREQUENCY K5 SHAFT TOLERANCE H6 HOUSING TOLERANCE